Anzzi

Leon 60" by 76" Frameless Sliding Shower Door in Chrome


product price: $783.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Finish Chrome
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Finish Chrome

Description

ANZZI’s Leon Series glass shower door pairs ultramodern styling with high-quality materials to create a premium upgrade for any bathroom. The ANSI-certified, tempered Deco-Glass stays crystal-clear thanks to ANZZI's own Tsunami Guard shielding that repels water to prevent cloudy build-up. Rhino Alloy-certified stainless steel hardware is finished in beautiful Chrome so it never loses its luster. The minimalist frameless design uses stainless steel high-forged rollers to create a free-floating sliding action, so the door opens and closes effortlessly every time.3/8 in. tempered Deco-Glass is ANSI-certified to be safe, strong, and durable
  • The ultramodern frameless sliding design gives your shower a premium look
  • Double-sided Tsunami Guard shielding repels water to protect against cloudy build-up and keep glass crystal clear
  • Stunning, vibrant stainless steel hardware is Rhino Alloy-certified and finished in beautiful Chrome so it never loses its luster
  • Rhino Alloy-certified stainless steel high forged rollers make opening and closing effortless
  • Package includes everything you need — guide rail, door stopper, glass bracket, two (2) high forged rollers, threshold and cover, stainless steel door handle, splash proof seals
  • Versatile symmetrical design allows for left or right installation — whatever fits your space!
  • Overall dimensions: 60 in. W x 76 in. H
  • Walk-in opening size: 22 in. - 26 in.
  • Fixed panel size: 29.125 in.
  • Protected by our Limited Get it fast — ships from warehouse within 24 hours of order processing
  • Safe and convenient curbside delivery
  • Professional installation highly recommended
  • Also available in Polished Chrome, model number SD-AZ13-02CH
  • Restrictions

    • This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.