Shop All Shower & Bathtub Parts
Anzzi
Leon 60" by 76" Frameless Sliding Shower Door in Brushed Nickel
Mfr # SD-AZ8077-02BN
Zoro # G100692355
product price: $749.00
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$749.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SD-AZ8077-02BN
- Zoro # G100692355
- UPC # 191042048225
- Country of Origin China
- Category Shower & Bathtub Parts
Description
ANZZI’s Leon Series glass shower door pairs ultramodern styling with high-quality materials to create a premium upgrade for any bathroom. The ANSI-certified, tempered Deco-Glass stays crystal-clear thanks to ANZZI's own Tsunami Guard shielding that repels water to prevent cloudy build-up. Rhino Alloy-certified stainless steel hardware is finished in beautiful Brushed Nickel so it never loses its luster. The minimalist frameless design uses stainless steel high-forged rollers to create a free-floating sliding action, so the door opens and closes effortlessly every time.3/8 in. tempered Deco-Glass is ANSI-certified to be safe, strong, and durableThe ultramodern frameless sliding design gives your shower a premium look Double-sided Tsunami Guard shielding repels water to protect against cloudy build-up and keep glass crystal clear Stunning, vibrant stainless steel hardware is Rhino Alloy-certified and finished in beautiful Brushed Nickel so it never loses its luster Rhino Alloy-certified stainless steel high forged rollers make opening and closing effortless Package includes everything you need — guide rail, door stopper, glass bracket, two (2) high forged rollers, threshold and cover, stainless steel door handle, splash proof seals Versatile symmetrical design allows for left or right installation — whatever fits your space! Overall dimensions: 60 in. W x 76 in. H Walk-in opening size: 22 in. - 26 in. Fixed panel size: 29.125 in. Protected by our Limited Get it fast — ships from warehouse within 24 hours of order processing Safe and convenient curbside delivery Professional installation highly recommended Also available in Polished Chrome, model number SD-AZ8077-02CH
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/208)
- MOEN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (16350)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-F1000-8p-16665)
- COLDER 5/8" Hose Barb Inline Coupling (HFC171012)
- ANZZI Veil Series 74 in. by 34 in. Framed Glass Shower Screen in Matte Black (SD-AZFL06001MB)
- ANZZI Halberd 60" x 72" Framed Brushed Nickel TSUNAMI GUARD Shower Door (SD-AZ052-02BN)
- ANZZI Randi 36" x 36" Neo-Angle Double Threshold Shower Base in White (SB-AZ01NO)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Chrome (SD-AZ14-01CH)
- ANZZI Field 36" x 60" Double Threshold Shower Base in White (SB-AZ012WL)
- ANZZI Tier 36 x 60" Right Drain Single Threshold Shower Base in White (SB-AZ04RD)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17464-RB-I)
- Anzzi Shower & Bathtub Parts