Shop All Shower & Bathtub Parts
Anzzi
Lancer 23" x 72" Semi-Frameless Shower Door in Brushed Nickel
Mfr # SD-AZ051-01BN
Zoro # G700692205
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SD-AZ051-01BN
- Zoro # G700692205
- UPC # 191042049475
- Country of Origin China
- Category Shower & Bathtub Parts
Description
ANZZI continues its tradition of innovative home design with the Lancer Series shower glass door. The ANZZI Lancer Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with aluminum RHINO ALLOY approved hardware finish in beautiful brushed nickel. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting-edge modern style ANZZI has what you need to build your dream shower.RHINO ALLOY CERTIFIED - Every door is crafted using the highest grade ANSI certified tempered glass for safety and reliabilityEVERLASTING HARDWARE - Marine grade aluminum alloy frame and zinc hardware is highly rust resistant and will never tarnish STUNNING FINISH - Stunning and vibrant Brushed Nickel hardware finish and pristine clear glass REVERSIBLE INSTALLATION - Opening can be installed on either left or right side SCRATCH RESISTANT - Durable, scratch-resistant RHINO ALLOY Certified hardware protects against minor scratch and chips STYLISH FRAME - Eye catching full Semi-Frameless design provides sturdy support in an elegant style EASY DOOR SWING - German engineered high grade hinges allow for an effortless door opening experience MAGNETIC WATER SEAL - Magnetic watertight seal ensures water is kept inside the shower and off the bathroom floor OVERALL DIMENSIONS - 23 in. W x 72 in. H WALK THROUGH SIZE - 20 in. W DECO-GLASS - 1/4" (6mm) thick, crystal clear tempered deco-glass with pre-drilled hardware holes TSUNAMI GUARD - Dual sided protective glass coating prevent water stains, soap scum and limescale build up Professional installation highly recommended Ships from warehouse within 24 hours of order processing Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ell, 45, 1/2 C x 1/2 C, 606, JW#11209 (C75042)
- PARKER Hollow Hex Plug, M33x x 2, Metric (VSTI33X2EDCF)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- LEGEND VALVE 1-1/4"x1" NL PEX COUPLNG-F1960 (462-536NL)
- ANZZI Kahn Series 48 in. x 76 in. Frameless Shower Door - Matte Black (SD-FRLS05801MB)
- ANZZI Randi 36" x 36" Neo-Angle Double Threshold Shower Base in White (SB-AZ01NO)
- ANZZI Halberd 60" x 72" Framed Brushed Nickel TSUNAMI GUARD Shower Door (SD-AZ052-02BN)
- ANZZI Colossi 60" x 36" Shower Base in White (SB-AZ007WL)
- ANZZI Passion 24" by 72" Frameless Hinged Shower Door in Brushed Nickel (SD-AZ8075-01BN)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Door in Matte Black (SD-FRLS05702MB)
- KOHLER Assembly, Speaker Support (1068302)
- Anzzi Shower & Bathtub Parts