Shop All Bathroom Sink Faucets
Anzzi
Key Single Hole Single-Handle Vessel Bathroom Faucet in Gunmetal Black
Mfr # L-AZ097GK
Zoro # G500692481
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Handles 1
- Body Material Brass
- Weight 3.17
- Width 1.3
- Length 5.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # L-AZ097GK
- Zoro # G500692481
- UPC # 191042040694
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 1.3 |
Length | 5.7 |
Height | 11.6 |
Details
Number of Handles | 1 |
Body Material | Brass |
Weight | 3.17 |
Includes | All Mounting Hardware |
Standards | cUPC, NSF, AB1953, Watersense, ADA certified |
Color | Gunmetal Black |
Spout Reach | 4.71 in. |
Item | Vessel Bathroom Sink Faucet |
Handle type | Single Handle |
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Key Series Single Handle Vessel Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Gunmetal Black rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Key Series is listed certified under cUPC, NSF, AB1953, Watersense, ADA for installation within North America.Gunmetal Black finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Singular (1) lever handle control Elegantly arching spout inspired by the latest European styles Deck mounted single (1) hole installation Spout Reach: 4.71 in.; Spout Height: 8.82 in. Flow rate: 1.2 gpm cUPC, NSF, AB1953, Watersense, ADA certified and listed for North America Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Red (3126 55 00)
- BLUEVUE Half Tube Gasket with Mesh Overflow Cover, Chrome (BVT-HMS-C)
- SLOAN 1 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (G2 8186-1)
- KOALA KARE Table, Changing , Oval, Hor, Gray (KB308-01)
- ANZZI Valor Single Hole Single-Handle Bathroom Faucet in Polished Chrome (L-AZ102)
- ANZZI Saunter Single-Handle Vessel Bathroom Faucet in Oil Rubbed Bronze (L-AZ121ORB)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Cotton (LPT241.8G#01)
- MADE-TO-ORDER B-Hyve Smart Hose Faucet Timer (MA830499)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5100)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Chrome (B2596LF)
- KOHLER 4 in Mount, 3 Hole Farmington Self-Rimming Lavatory With (2905-4-96)
- Anzzi Bathroom Sink Faucets & Accessories