Shop All Clawfoot Bathtub Faucets
Anzzi
Kase Freestanding Claw Foot Tub Faucet in Brushed Nickel
Mfr # FS-AZ0029BN
Zoro # G600692398
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # FS-AZ0029BN
- Zoro # G600692398
- UPC # 848308089958
- Country of Origin China
- Category Clawfoot Bathtub Faucets
Description
Make every bath special with ANZZI Kase Series 1-handle freestanding claw foot tub faucet with hand shower. Our Kase will transition any bath into a luxurious experience with its seamless low arch spout, joystick handle, and push-pull diverter and curved handheld sprayer. It is crafted with RHINO ALLOY certified stainless steel to ensure it makes an everlasting bold statement.One (1) Piece Freestanding Claw Foot Tub Faucet with Hand shower in Brushed Nickel FinishOne (1) Handle Joystick Design, (1) Diverter One (1) Handheld Sprayer Floor Mounted, One (1) Hole Installation Everlasting Solid Brass Valves .5 in Supply Connection Overall Dimensions 40 in (H) x 11.75 in (L) x 6.25 in (W) 36.75 in Spout Height with a 9 in reach Hand Sprayer Hose Length – 60 in Assembled Weight 15 lbs. Lever handles are ADA compliant for ease of operation Crafted using RHINO ALLOY Certified Steel To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-RISER 3/4 in. MPT x 1/2 in. CTS SDR 7 x 36 in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-10B-12-36-L-ZDC)
- KOHLER Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS45106-4-BN)
- BRADLEY Stainless Showerhead, 10 In Dia (S24-196)
- THRIFCO PLUMBING Eljer Toilet Tank Trip Lever Round Style- Chrome (4402033)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE8155DX)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (KS285C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount (CC417T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK265C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE557T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Matte Black, Tub Wall Mount (KS285MB)
- Anzzi Bathtub Faucets & Accessories