Shop All Showerheads and Tub Faucets
Anzzi
Inland 44" Shower Panel System with Heavy Rain Shower in White
Mfr # SP-AZ062
Zoro # G600692848
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SP-AZ062
- Zoro # G600692848
- UPC # 191042003811
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
ANZZI is introducing the next level in personal jet stream shower technology with our latest series of elegant and reliably performing shower panels. The ANZZI full tower Inland shower panel features a modern laser cut light weight yet durable aluminum frame equipped with 2 Acu-Stream body jets providing a powerful water stream to massage the body. ANZZI shower panels feature true flow Heavy Rain performance hanging shower heads and Euro-Grip hand held sprayer. All features are controlled through 1 chrome finish thermostatic and diverter controls.Your order will include one (1) Inland Full Body Retro-Fit Shower Panel, one (1) Heavy Rain shower head, two (2) Acu-Stream directional body jets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manualtwo (2) Acu-Stream directional vector massage body jets One (1) Shower control knobs Fixed crested shower head with Heavy Rain water pressure technology Free reign Euro-Grip handheld sprayer with 60 inch reach Crafted RHINO ALLOY certified aluminum body, solid brass valve interior, high grade ABS components DIY friendly retro-fit compatible installation Flexible reinforced stainless steel supply hoses with standard .5 inch connection Ships from warehouse within 24 hours of order processing Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,316/L, 1-1/2X6" (4321003260)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLZ7)
- APOLLO VALVES Vacuum Breaker, 3/4 In, FNPT, Brass, 125 psi (3820401)
- ZURN Shower Valve Repair Kit (RK7000-100)
- ANZZI Veld 64" Shower Panel System with Heavy Rain Shower in White (SP-AZ048)
- ANZZI Coastal 44" Shower Panel in Brushed Steel (SP-AZ075)
- ANZZI Pure 3-Jetted Shower Panel in Mahogany Deco-Glass (SP-AZ021)
- ANZZI Llano 56" Shower Panel System with Heavy Rain Shower in Black (SP-AZ047)
- ANZZI Coral Freestanding Bathtub Faucet in Oil Rubbed Bronze (FS-AZ0047ORB)
- ANZZI Level 66" Shower Panel System with Heavy Rain Shower in Black (SP-AZ056)
- MOEN Handshower (114341AN)
- Anzzi Showerheads and Tub Faucets