Shop All Bathroom Sinks
Anzzi
Impasto Vessel Sink in Hand Painted Mural
Mfr # LS-AZ217
Zoro # G600692459
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # LS-AZ217
- Zoro # G600692459
- UPC # 848308099902
- Country of Origin China
- Category Bathroom Sinks
Description
The ANZZI Impasto Series sink is a traditionally crafted round vessel sink adorned in a Hand Painted Mural finish. Each ANZZI vessel sink is formed using RHINO ALLOY certified high tempered Deco-Glass material. The result is an elegantly shaped and captivating vessel centerpiece for any bathroom counter.RHINO ALLOY certified tempered deco-glass construction in a stunning Hand Painted Mural finishScratch-tough and stain-resistant non-porous surface Easy-to-clean low maintenance Matching chrome trimmed waterfall faucet included Dimensions: 16.5 in. L x 16.5 in. W x 5.7 in. H Deco-glass thickness: 1/2 in. Single 1.75 in. standard drain opening ANZZI Polished Chrome pop-up drain included Ships from factory within 24 hours once order is processed Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723545)
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 3/4 in Pipe Size (8353C033)
- BASIKS Check Valve, CPVC, 1-1/2", EPDM, Threaded (TBC360-150EPT-CP)
- NANTUCKET SINKS 15 Inch x 12 Inch Glazed Bottom Undermount Oval Ceramic Sink In White (GB-15x12-W)
- ANZZI Story Deco-Glass Vessel Sink in Lustrous Clear (LS-AZ8119)
- ANZZI Mezzo Slumber Wisp Vessel Sink with Harmony Brushed Nickel Faucet (LSAZ054-095B)
- ANZZI Victor Deco-Glass Vessel Sink in Lustrous Frosted Finish (LS-AZ8125)
- ANZZI Chrona Vessel Sink in Gold/Cyan Mix (LS-AZ209)
- ANZZI Paradiso Rectangle Glass Vessel Bathroom Sink with Celestial Bronze Finish (LS-AZ901)
- ANZZI Makata Vessel Sink in Silver Burst (LS-AZ8213)
- KOHLER Caxton 15" X 12" Under-Mount Bathroom (2209-0)
- Anzzi Bathroom Sinks