Anzzi

Highland 8" Widespread 2-Handle Bathroom Faucet, Oil Rubbed Bronze


product price: $236.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Highland Series dual handle bathroom sink faucet. Crafted using RHINO ALLOY certified brass interior, marine grade ceramic disk and oil rubbed bronze lead-free rust resistant finish. The elegance and style of our ANZZI faucets is matched by their proven performance and reliability, Become a member of the ANZZI family and experience why Perfection is our Tradition.Elegant oil rubbed bronze finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Dual (2) handle operation
  • Three (3) hole 8 in. widespread installation
  • Marine grade ceramic disk included
  • Spout reach: 7.44 in.; spout height: 5.79 in.
  • Flow rate: 1.2 gpm
  • Connection size: 3/8 in.
  • cUPC, NSF, AB1953, WaterSense and CEC certified
  • Limited Ships from factory within 24 hours of order
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    • This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.