Shop All Shower Heads
Anzzi
Heavy Rainfall Stainless Steel Shower Bar with Hand Sprayer in Polished Chrome
Mfr # SH-AZ101CH
Zoro # G806439988
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 14.3
- Height 46
- Weight 11.46
- Installation Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SH-AZ101CH
- Zoro # G806439988
- UPC # 191042065093
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 14.3 |
Height | 46 |
Depth | 22.3 |
Face Diameter | 9.5 in. |
Connection Size | 0.5 in. |
Details
Color | Polished Chrome |
Material | Stainless Steel |
Weight | 11.46 |
Installation | Wall Mounted |
Diverter Type | 2 way |
Finish | Polished |
Certification | cUPC |
Flow Rate (GPM) | 1.8 |
Handle Style | Lever |
Features | Rainfall Shower Head with Handshower with 5 Spray Settings |
Includes | Rainfall Shower Head, Handshower, all Mounting Hardware |
Showerhead Function | Multi |
Description
Transform your shower into a spa experience with this beautiful, chrome bathroom upgrade that easily installs to your existing water line. The full-body showerhead and five-mode spray accessory let you choose the shower experience that’s just right for your mood - relax beneath a luxurious cascade of calming water from the Heavy Rainfall Downpour System, wake up to a vigorous spray to start your morning, or enjoy a soothing massage spray at the end of a busy day.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-SN)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (463-060X)
- ZORO SELECT 3/4" x 2-1/2" Stainless Steel Pipe Nipple Sch 40 (4321000600)
- KOHLER Avid 24" Towel Bar (97495-BN)
- ANZZI Magnetic Valkyrie Multi-Spray Retro-Fit 7.48 in. Dual Wall Mount Fixed and Handheld Shower Head in Matte Black with Magna-Diverter (SH-AZ067MB)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K138A8)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBFE2)
- PLUMB PAK Shower head 6in sunflwr (PP828-49)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62283SS)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB-E2)
- Anzzi Shower Heads