Anzzi

Harbour Single-Handle Pull-Out Sprayer Kitchen Faucet


product price: $252.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Braid Pull Out Single Handle Kitchen Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Brushed Nickel rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. Additionally, the ANZZI Braid features a simple to use and easy to handle Euro-grip sprayer offering the full range of motion needed for even the toughest washes. The ANZZI Braid is listed certified under CUPC, AB 1953, NSF for installation within North America.
  • Traditional Brushed Nickel finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Singular (1) gyroscopic handle for complete control
  • Elegantly arching spout inspired by the latest European styles
  • Complete motion 360 degree turning spout
  • Valve included
  • Dual (2) Sprayer settings
  • ANZZI Euro-grip pull out sprayer with high quality low flow aerator
  • Deck mounted single (1) hole installation
  • Spout Reach: 9.25 in.; Spout Height: 12 in.
  • Flow Rate: Inner: 1.53/ Outter1.4 gpm
  • CUPC, AB 1953, NSF certified and listed for North America
  • Restrictions

    • This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.