Shop All Bathtub Parts & Accessories
Anzzi
Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Brushed Nickel
Mfr # SD-AZ10-01BN
Zoro # G500693129
product price: $449.90
/ea
Free Shipping & Returns
$449.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SD-AZ10-01BN
- Zoro # G500693129
- UPC # 191042000193
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
ANZZI continues its tradition of innovative home design with the Grand Series tub glass door. The ANZZI Grand Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful brushed nickel. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shieldingFrameless hinged design for minimalist styled nuance Double sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass Overall dimensions: 34 in. W x 58 H in. Door size: 34 in. RHINO ALLOY certified Stainless Steel high forged hardware Stunning and vibrant Brushed Nickel hardware finish and pristine clear glass RHINO ALLOY certified Stainless Steel 23.5 in. mounted towel bar in Brushed Nickel Package includes: 2x high forged hinge, 1x stainless steel Towel Bar, 1x tempered DECO-GLASS door Clever symmetrical design allows for reversible left or right installation Professional installation highly recommended Ships from warehouse within 24 hours of order processing Limited Also available in Polished Chrome; Search model number: SD-AZ10-01CH Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 15 gal., 277 VAC, 7.2 Amps, Commercial Electric Water Heater (EGSP15)
- JOMAR VALVE 2" NPT Bronze Y Check Valve (T-511)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- LEGEND VALVE 3/8" CHROME SQUARE PLUG (310-182CP)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Chrome (SD-AZ10-01CH)
- ANZZI Myth 28 in. x 56 in. Frameless Tub Door with TSUNAMI GUARD in Polished Chrome (SD-AZ053-01CH)
- ANZZI Raymore 60" x 62" Frameless Sliding Tub Door in Brushed Nickel (SD-AZ8080-01BN)
- ANZZI Galleon 48" x 58" Frameless Brushed Nickel TSUNAMI GUARD Tub Door (SD-AZ054-01BN)
- ANZZI Pacific 48" by 58" Frameless Hinged Tub Door in Brushed Nickel (SD-AZ8076-01BN)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Nickel (18002-BN)
- ZORO SELECT Chrome Tub and Shower Handle, 2" L (32644)
- Anzzi Bathtub Faucets & Accessories