Shop All Bath Towel Bars and Hooks
Anzzi
Glow 4-Bar Electric Towel Warmer in Brushed Nickel
Mfr # TW-AZ018BN
Zoro # G000693162
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # TW-AZ018BN
- Zoro # G000693162
- UPC # 848308072875
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Be embraced by a warm towel after every bath with our ANZZI Glow 4 evenly spaced bar stainless steel wall mounted electric towel warmer rack in brushed nickel. With a modern and minimalist design our towel warmer is safe, reliable and energy efficient with a quick 20 minute warm-up time. No need to worry about rust as our towel warmer is finely crafted from RHINO ALLOY certified rust resistant stainless steel.One (1) Piece 4-Bar Modern Design Towel Warmer in Brushed NickelWarm-Up Time: 20 Mins Wall mounted installation (minimal assembly required) Brushed Nickel Finish Plug-in to outlet with on/off switch Dimensions: 23.5 in. L x 5.5 in. W x 16.5 in. H UL Certified 40 watts of power ; 110v RHINO ALLOY certified Stainless Steel Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 3 In. Spee-D Channel End Outlet (249)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B10324)
- LIBERTY HARDWARE Grab Bar Anchor (DF549)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020)
- ANZZI Elgon 14Bar Carbon Steel Wall Mounted Electric Towel Warmer Rack in White (TW-WM105WH)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/8In, Oil Rubbed (04-BRN6202)
- KOHLER Purist 30" Towel Bar (14437-BN)
- MOEN Glyde Matte black 18" towel bar (MYB2318BL)
- KOHLER Composed 30" Towel Bar (73143-CP)
- KOHLER Tone Towel Ring Vibrant Brushed Moderne Brass (27428-2MB)
- KOHLER Honesty 18" Towel Bar (26633-BN)
- Anzzi Bath Towel Bars and Hooks