Freestanding Whirlpool and Air Jetted Tub, 67.3 L, 33.8 W, White, Acrylic
Mfr # FT-AZ101
Zoro # G705386857
Key Features
- Width 33.8
- Color White
- Material Acrylic
- Height 24
- Includes Adjustable Jet Direction, Adjustable Jet Flow, Predrilled Drain Holes, Predrilled Overflow Holes, Self Leveling Base, Aromatherapy, Raised Push Buttons, Maintenance Heater, Blower, Pump
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 67.3 |
Width | 33.8 |
Height | 24 |
Details
Item | Freestanding Whirlpool and Air Jetted Tub |
Color | White |
Material | Acrylic |
Includes | Adjustable Jet Direction, Adjustable Jet Flow, Predrilled Drain Holes, Predrilled Overflow Holes, Self Leveling Base, Aromatherapy, Raised Push Buttons, Maintenance Heater, Blower, Pump |
Drain Location | Center |
Description
The freestanding Heidi tub is equipped with 18 air bubble massage injectors and 12 water jets to relieve aching muscles and free your mind from worries. Powered by a 1 HP pump and a 1 HP air blower, the unit is safe to use with aromatic oils and bathing salts for extra-relaxing soaks. Additionally, an onboard aromatherapy system releases soothing fragrances through the massage injectors (scent canisters sold separately). Fiberglass-reinforced acrylic construction features a nonporous high-gloss surface that's easy to clean and resists fading and staining. A slight side inset of the middle edge adds a sense of modern design, which will compliment bath and sauna rooms of various settings and styles.
- •Aromatherapy - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of universal tub's aroma infused massage bubbles
- •Air Jetted - 18 ACU-stream air jets for a soothing total body aero-therapeutic massage
- •Whirlpool Jetted - Eight (8) V-shaped and four (4) directional hydro-therapeutic low profile whirlpool massage jets
- •Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
- •Maintenance Heater - Maintains warm and comfortable bathing temperature
- •Smooth, glossy ultra white acrylic finish with matching white trim
- •Raised easy-push buttons and whirlpool pressure controls
- •Center drain with left side pump location. Pop-up drain included
- •Average water capacity - 50 gallons
- •IAPMO listed
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Eye Wash Station (S19-200B)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0290)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 3/16 in, 50 Ft (AN800012)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- ANZZI 59 L, 30.31 W, White, Acrylic (FT-AZ114-5973CH)
- ANZZI 67 L, 31.5 W, White, Acrylic (FT-AZ114-6773CH)
- ANZZI Chand 5.58 ft. Freestanding Bathtub in White (FT-AZ098)
- ANZZI Right Drain Tub in White With 48 x 58 in. Tub Door in Chrome, 5 ft. (SD1101CH-3060R)
- ANZZI 59 L, 30.31 W, White, Acrylic (FT-AZ114-59)
- ANZZI Prima 67" Acrylic Bathtub with Tugela Faucet and Talos 1.6 GPF Toilet (FTAZ095-52C-65)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- Anzzi Bath Tubs