Shop All Shower & Bathtub Parts
Anzzi
Forum 48" x 36" x 74" DIY Friendly Alcove Shower Surround in White
Mfr # SW-AZ011WH
Zoro # G400692321
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$937.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # SW-AZ011WH
- Zoro # G400692321
- UPC # 191042004023
- Country of Origin China
- Category Shower & Bathtub Parts
Description
ANZZI makes it easy to transform your everyday shower into something extraordinary! Our Forum Series shower surround is a showcase of modern style. We’ve crafted it from Rhino Alloy-certified parts and materials, including scratch-resilient marine-grade acrylic, and designed it with five deep set shelves for easy access to your favorite soaps and shampoos. Installation is so simple any DIYer can do it. You can count on ANZZI’s Forum Series for high-end quality, low maintenance and long-term reliability.Easy-to-handle Rhino Alloy-certified marine grade acrylic with White finishFive (5) built-in shelves for easy access to soap, shampoo and other bathing essentials Scratch-resistant surface is easy to clean Simple DIY installation Overall dimensions: 48 in. L x 36 in. W x 74 in. H Shower dimensions: 48 in. L x 36 in. W Includes all the mounting hardware you need to install Get it fast — ships from warehouse within 24 hours of order processing" Engineered to pair with ANZZI's shower base collection: model number SB-AZ011WC Protected by our Limited To speak to a knowledgeable ANZZI specialist, simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Kit, Small (1290445-CP)
- LEGEND VALVE 1" T-421 NO LEAD GLOBE VALVE (103-105NL)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (501L)
- ANZZI Colossi 60" x 36" Shower Base in White (SB-AZ007WL)
- ANZZI Leon 60 in. x 76 in. Frameless Sliding Shower Door in Gunmetal (SD-AZ8077-02GB)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Chrome (SD-AZ14-01CH)
- ANZZI Meadow 60" x 32" Shower Base in White (SB-AZ013WL)
- ANZZI Madam 60" x 76" Frameless Sliding Shower Door, Matte Black and Handle (SD-AZ13-02MB)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Chrome (SD-AZ15-01CH)
- KOHLER Expanse Curved Shower Rod - Contempor (9351-S)
- Anzzi Shower & Bathtub Parts