Anzzi

Fleur Noir Ceramic Vessel Sink in Speckled Stone Finish (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Bathroom Sinks
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Introduce an exquisite piece of modern contemporary artistry to your washroom with the ANZZI Fleur Noir Vessel Vitreous China bathroom sink. The ANZZI Fleur Noir is crafted using the finest quality Vitreous China resulting in a smoothly polished basin with the delicate features of fine china and the stubborn durability of high-end ceramics. ANZZI continues to deliver the latest trends and modern styles to your home to help you build your ideal living space.Included: vitreous china vessel sink, matching drain (faucet not included)
  • Speckled Stone finish with matching vitreous china drain
  • RHINO ALLOY approved artisan strength vitreous china material
  • Easy-to-clean low maintenance
  • Top Mount installation
  • Dimensions: 17.9 in. x 12.8 in.
  • Height: 5.3 in.
  • Drain size: 1.7 in.
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Additionally, use the following codes to search for exquisite vessel faucet options from ANZZI: L-AZ022 , L-AZ095 , L-AZ095BN , L-AZ096 , L-AZ096BN , L-AZ097 , L-AZ097BN , L-AZ040 , L-AZ041
  • Restrictions

    • This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore More Products