Shop All Shower & Bathtub Parts
Anzzi
Fissure 48" x 36" Shower Base in White
Mfr # SB-AZ011WC
Zoro # G400692680
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SB-AZ011WC
- Zoro # G400692680
- UPC # 191042004016
- Country of Origin China
- Category Shower & Bathtub Parts
Description
ANZZI is here to offer the perfect foundation for any modern shower enclosure. The ANZZI FISSURE foundational shower base is crafted using high-end acrylic and molded into a super sturdy contemporary style that will match brilliantly with any of today's most popular decors. The ANZZI FISSURE is engineered for efficient drainage, elegantly textured for a sure slip-resistant footing and built for long lasting reliability. To take your shower to the next level you must begin with a solid foundation and that is exactly what ANZZI shower bases provide.Modern rectangular shapeOverall size: 48 in. L x 36 in. W x 3.5 in. H Easy to handle RHINO ALLOY certified marine grade acrylic in bright and vibrant white finish Scratch resilient easy to clean surface Integrated slip-resistant texture for a safe and secure foot Three (3) sided flange alcove installation Center drain location with matching square drain cover Drain assembly not included Engineered to pair with ANZZI's shower wall collection: SW-AZ011WH Ships from factory within 24 hours once order is processed Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch PVC Threaded Cap SCH 40 (8113724)
- KOHLER Sink Strainer (8820-CP)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381002690)
- GC VALVES Rebuild kit, S21 series, 1 1/4 & 1 1/2" stainless, buna, AC (KS211AF02J7GJ2)
- ANZZI Leon 48 in. x 76 in. Frameless Sliding Shower Door in Brushed Gold (SD-AZ8077-01BG)
- ANZZI Raymore 60 in. x 62 in. Frameless Sliding Tub Door in Brushed Gold (SD-AZ8080-01BG)
- ANZZI Kahn Series 48 in. x 76 in. Frameless Sliding Shower Door in Chrome (SD-FRLS05801CH)
- ANZZI Randi 36" x 36" Neo-Angle Double Threshold Shower Base in White (SB-AZ01NO)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Brushed Nickel (SD-AZ15-01BN)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Chrome (SD-AZ14-01CH)
- GROHE Universal Adaptor Chrome (42407000)
- Anzzi Shower & Bathtub Parts