Shop All Bathroom Sink Faucets
Anzzi
Fifth Single Hole Single-Handle Bathroom Faucet in Brushed Nickel
Mfr # L-AZ073BN
Zoro # G700692113
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # L-AZ073BN
- Zoro # G700692113
- UPC # 191042003408
- Country of Origin China
- Category Bathroom Sink Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Fifth Series Single Handle Vessel Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our traditional brushed nickel rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintaining the fine minimalist aesthetic to match with any modern or contemporary decor style. The ANZZI Fifth Series is listed certified under cUPC, NSF, AB1953, Watersense for installation within North America.Traditional Brushed Nickel finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Single (1) lever handle control Deck mounted single (1) hole installation Marine grade quality ceramic disk valve included Spout height: 9.2 in.; spout reach: 4.4 in. Flow rate: 1.2 gpm cUPC, NSF, AB1953 and Watersense certified Ships from factory within 24 hours of order Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK SlideLOK Coupling, Ductile Iron, 6 in (0390010106)
- ZORO SELECT Tube Cutter, Manual, Up to 1 In (34A521)
- ZURN Wall Mount, 3 Hole, Dual Handle, White, Lavatory Sink (Z5344.834.1.07.00.0)
- DELTA Metal Glass Rinser (GR250-CZ)
- ANZZI Valor Single Hole Single-Handle Bathroom Faucet in Polished Chrome (L-AZ102)
- ANZZI Key Single Hole Single-Handle Vessel Bathroom Faucet in Gunmetal Black (L-AZ097GK)
- ANZZI Saunter Single-Handle Vessel Bathroom Faucet in Oil Rubbed Bronze (L-AZ121ORB)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R4-XL)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64-1000AB)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BN)
- MOEN Tiffin 2H High Arc Srn (WS84876SRN)
- Anzzi Bathroom Sink Faucets