Shop All Shower & Bathtub Parts
Anzzi
Field 36" x 60" Double Threshold Shower Base in White
Mfr # SB-AZ012WL
Zoro # G200692705
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # SB-AZ012WL
- Zoro # G200692705
- UPC # 191042040359
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Trust ANZZI to provide the perfect foundation for your new dream shower. ANZZI shower bases are legendary for their durable resilience and high performance reliability. ANZZI craftsman use only RHINO ALLOY certified materials such as marine grade acrylic and high yield fiberglass to deliver a durable and stylish shower base unit. The glossy evenly coated finish is a striking eye catcher which compliments and enhances any style of bathroom.Overall dimensions: 60" W x 36" L x 3.5" HDurable RHINO ALLOY certified marine grade acrylic in bright and vibrant white finish Scratch resilient easy to clean surface cUPC certified Corner style installation with integrated 1" tile flange Left side drain location (drain assembly not included) Slip resistant textured flooring Ships from warehouse within 24 hours of order processing Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Cartridge, Brass Material (32301LF)
- LARSEN SUPPLY CO Vall Sgl Old Cartridge (0-3081)
- ZORO SELECT 1" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF6)
- B & K STZ Industries 3/4 in. MIP each X 1/2 in. D FIP Black Malleable Iron Hex Bushing (310UPB-3412)
- ANZZI Veil 74 in. x 34 in. Frosted Glass Shower Screen in Brushed Gold (SD-AZFL06001BGF)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Matte Black (SD-AZ15-01MB)
- ANZZI Mare 35" x 76" Framed Polished Chrome Shower Enclosure (SD-AZ050-01CH)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Brushed Gold (SD-AZ14-01BG)
- ANZZI Kahn Series 48 in. x 76 in. Frameless Sliding Shower Door in Chrome (SD-FRLS05801CH)
- ANZZI Vensea Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Matte Black (SD-AZ8074-01MB)
- KOHLER Refinia Shower Trim, Less Head (TLS5320-4-CP)
- Anzzi Shower & Bathtub Parts