Shop All Bathroom Sinks
Anzzi
Etude Vessel Sink in Lustrous Clear
Mfr # LS-AZ087
Zoro # G300692308
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # LS-AZ087
- Zoro # G300692308
- UPC # 848308072141
- Country of Origin China
- Category Bathroom Sinks
Description
The ANZZI Etude Series sink is a traditionally crafted round vessel sink adorned in a Lustrous Clear Finish. Each ANZZI vessel sink is formed using RHINO ALLOY certified high tempered Deco-Glass material. The result is a perfectly shaped dynamically captivating vessel centerpiece for any bathroom counter.Lustrous Clear FinishRHINO ALLOY certified Tempered Deco-Glass construction Scratch-tough and stain-resistant non-porous surface Easy-to-clean low maintenance Top Mount installation Dimensions: 16.5 in. L x 16.5 in. W x 5.125 in. H Deco-Glass thickness 1.75 in. Single 1.75 in. standard drain opening Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com Additionally, use the following codes to search for exquisite vessel faucet options from ANZZI: L-AZ022 , L-AZ095 , L-AZ095BN , L-AZ096 , L-AZ096BN , L-AZ097 , L-AZ097BN , L-AZ040 , L-AZ041
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (G100SHXJ360)
- ANVIL 3/4" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905726)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- STEEL & OBRIEN 3" x 3/4" BPE Short Clamp Outlet x Weld Reducing Tee, 316SS SF1 (S7RSWWK-3X.75-PL-316)
- ANZZI Telina Deco-Glass Vessel Sink in Lustrous Blue and Black (Y270)
- ANZZI Tempo Deco-Glass Vessel Sink in Coiled Blue (LS-AZ042)
- ANZZI Vaine 1-Piece Solid Surface Vessel Sink in Matte White (LS-AZ607)
- ANZZI Mezzo Slumber Wisp Vessel Sink with Harmony Brushed Nickel Faucet (LSAZ054-095B)
- ANZZI Jonas Vessel Sink in Frosted Blue (S122)
- ANZZI Cobalt Vessel Sink in Blue (LS-AZ035)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-1-0)
- Anzzi Bathroom Sinks