Anzzi

ENVO Aura Smart Toilet Bidet with Remote & Auto Flush


product price: $1,399.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standards Watersense, cUPC, ADA Compliant
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Anzzi
  • MFR # TL-STSF851WH
  • Zoro # G501857889
  • UPC #
    191042056008
  • Country of Origin China
  • Category Toilet Seats

Details

Standards Watersense, cUPC, ADA Compliant

Description

  • The Aura smart toilet leaves conventional thinking behind and brings your bathroom into the future of personal cleanliness. The warm water jets clean you better than toilet paper ever could. Easy and sanitary hands-free operation (thanks to foot sensor and remote control) lets you go from start to flush without touching a single component. We’ve even made it eco-friendly — you’ll use no toilet paper, minimal electricity, and less water per flush than a standard toilet!
  • ADJUSTABLE BIDET - Spray nozzle moves front to rear, back and forth for a thorough cleaning
  • 3-IN-1 NOZZLE - Three spray modes — Weak/Child wash, Strong/Lady care wash, Strong wash
  • SANITARY - Made with super-sanitary nano-antibacterial materials
  • WATER FILTER - Water purifying filter guarantees you get the cleanest personal washing
  • ANTI-ODOR - Deodorizer automatically masks any odors
  • HEATED WATER - Water spray is maintained at a constant, comfortable temperature
  • HEATED SEAT - Larger seat has built-in warmer so you never sit down on a cold seat
  • AUTO FLUSH - Convenient 4-way flushing — auto flush, foot sensor flush, remote flush, and manual control flush
  • ADJUSTABLE TO YOUR PREFERENCE - Dryer, water temperature and pressure are adjustable for your comfort
  • REMOTE CONTROL - Easy-to-use remote control for touchless control of features
  • NIGHTLIGHT - Nightlight makes it easy to see and use in the dark
  • Emergency battery back-up system so you can use your toilet even when power is out (battery not included)
  • Restrictions

    • This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.