ENVO Arima 14.6 kW Tankless Electric Water Heater, PK 2
Mfr # WH-AZ146-M2-2PK
Zoro # G605626091
Key Features
- Amps - Water Heaters 60.83
- Width 8.66
- Height 14.17
- Flow Range 3 GPM @ 35 °F Rise; 2.5 GPM @ 45 °F Rise; 1.9 GPM @ 55 °F Rise; 1.7 GPM @ 65 °F Rise
- Wattage 14.6
Product Information
- Brand Anzzi
- MFR # WH-AZ146-M2-2PK
- Zoro # G605626091
- UPC # 191042073838
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Width | 8.66 |
Height | 14.17 |
Wire Size | 4 |
Depth | 2.76 |
Details
Amps - Water Heaters | 60.83 |
Flow Range | 3 GPM @ 35 °F Rise; 2.5 GPM @ 45 °F Rise; 1.9 GPM @ 55 °F Rise; 1.7 GPM @ 65 °F Rise |
Wattage | 14.6 |
Standards | ETL CERTIFIED & LISTED |
Voltage | 240 |
Cabinet Material | Metal |
Includes | Two (2) 14.6kW Tankless Electric Water Heaters |
Description
Get hot water on demand right when you need it and only when you need it. Our tankless water heater doesn’t pre-heat and stores water like conventional models, so it uses less energy. The heat-on-demand design gives you an endless flow without the need to run your faucet or showerhead until the water warms up, so you use less. No tank means it installs right where water is used — under the sink, in a vanity — to save space. It’s the perfect upgrade for smaller or eco-friendly homes! Like what you see? You can make this bathroom suite a reality with ANZZI ALSO AVAILABLE FOR PURCHASE (Search #) : Console Sink (CS-FGC001-MB), Towel Warmer (TW-AZ026MBK), LED Mirror (BA-LMDFX004ALLav Faucet (L-AZ013), Showerhead (SH-AZ032), Shower Door (SD-AZ8077-02CH)Smart Toilet (TL-STSF851WH ) TWO-PACK - Includes two (2) ENVO Arima 14.6 kW Tankless Electric Water Heaters HOT WATER ON DEMAND — heats up right when you turn on the tap ENDLESS SUPPLY — hot water volume is not limited like in tank-style units, water heats as long as the tap is running FRESHER & CLEANER WATER — water is not sitting for extended periods in a tank, getting heated and reheated ETL CERTIFIED & LISTED – 14.6KW / 240V / 60Hz SAVES ENERGY— heats water only when you need it, no preheating, no standby heat loss SAVES SPACE — no tank, so the compact design fits in tight spaces like cabinets and closets LONGER LIFE — no limescale build-up, so lasts longer than conventional tank units AUTOMATIC MEMORY FUNCTION — remembers your preferred settings from the last use OVER-TEMPERATURE PROTECTION — if the water gets too hot the unit automatically cools it down to a safe level
- •Water heater requires 1 x 70 amp double pole breaker
- •Unit needs 14600 watts of power at 240v
- •Great for kitchen or bath faucet and shower
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Floor Flange SCH 80 (8216410)
- AEROFLEX 6-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (**AC61834)
- LEGEND VALVE 1/2 T4300 NO LEAD PAK X MIP CO (313-203NL)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (932-CP)
- ANZZI ENVO Ansen 6 kW Tankless Electric Water Heater, PK 2 (WH-AZ006-M1-2PK)
- ANZZI ENVO Ansen 6 kW Tankless Electric Water Heater (WH-AZ006-M1)
- ANZZI ENVO Atami 27 kW Tankless Electric Water Heater, PK 2 (WH-AZ027-M3-2PK)
- ANZZI ENVO Ansen 3.5 kW Tankless Electric Water Heater, PK 2 (WH-AZ035-M1-2PK)
- ANZZI ENVO Ansen 3.5 kW Tankless Electric Water Heater (WH-AZ035-M1)
- ANZZI ENVO Atami 18 kW Tankless Electric Water Heater (WH-AZ018-M3)
- ECCOTEMP L10 Portable Outdoor Tankless Water Heater w/ Shower Set (L10-SET)
- Anzzi Electric Tankless Water Heaters