Shop All Electric Tankless Water Heaters
Anzzi
ENVO Arima 11 kW Tankless Electric Water Heater
Mfr # WH-AZ011-M2
Zoro # G604188019
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Water Heaters 47.8
- Width 8.66
- Voltage 240
- Wire Size 6
- Standards ETL Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # WH-AZ011-M2
- Zoro # G604188019
- UPC # 191042063389
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Width | 8.66 |
Wire Size | 6 |
Height | 14.17 |
Length | 2.76 |
Details
Amps - Water Heaters | 47.8 |
Voltage | 240 |
Standards | ETL Approved |
Water Connection | 1/2" NPT |
Features | Digital Display, Overheat Protection, Wall Mounted |
Wattage | 11 |
Material | Metal |
Weight | 9.04 |
Color | Green |
Description
Get hot water on demand right when you need it and only when you need it. Our tankless water heater doesn’t pre-heat and stores water like conventional models, so it uses less energy. The heat-on-demand design gives you an endless flow without the need to run your faucet or showerhead until the water warms up, so you use less. No tank means it installs right where water is used — under the sink, in a vanity — to save space. It’s the perfect upgrade for smaller or eco-friendly homes!Like what you see? You can make this bathroom suite a reality with ANZZIALSO AVAILABLE FOR PURCHASE (Search #) : Console Sink (CS-FGC001-MB), Towel Warmer (TW-AZ026MBK), LED Mirror (BA-LMDFX004ALLav Faucet (L-AZ013), Showerhead (SH-AZ032), Shower Door (SD-AZ8077-02CH)Smart Toilet (TL-STSF851WH )HOT WATER ON DEMAND — heats up right when you turn on the tapENDLESS SUPPLY — hot water volume is not limited like in tank-style units, water heats as long as the tap is runningFRESHER & CLEANER WATER — water is not sitting for extended periods in a tank, getting heated and reheatedSAVES ENERGY— heats water only when you need it, no preheating, no standby heat lossSAVES SPACE — no tank, so the compact design fits in tight spaces like cabinets and closetsLONGER LIFE — no limescale build-up, so lasts longer than conventional tank unitsAUTOMATIC MEMORY FUNCTION — remembers your preferred settings from the last use ETL CERTIFIED & LISTED – Designed, tested and certified to the highest electrical safety standardOVER-TEMPERATURE PROTECTION — if the water gets too hot the unit automatically cools it down to a safe level to a safe levelWATER/ELECTRIC SEPARATION — the flowing water and the electrical system are isolated from each otherLIMITED LIFETIME WARRANTY — when you buy it, we back it, so you can be confident in the quality of our products
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE 39" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-36)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270178)
- KORKY EASY FIX REPAIR KIT 3"" (3003BP)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-2)
- ANZZI ENVO Atami 18 kW Tankless Electric Water Heater (WH-AZ018-M3)
- ANZZI ENVO Atami 27 kW Tankless Electric Water Heater (WH-AZ027-M3)
- ANZZI ENVO Atami 27 kW Tankless Electric Water Heater, PK 2 (WH-AZ027-M3-2PK)
- ANZZI ENVO Ansen 6 kW Tankless Electric Water Heater (WH-AZ006-M1)
- ANZZI ENVO Ansen 6 kW Tankless Electric Water Heater, PK 2 (WH-AZ006-M1-2PK)
- ANZZI ENVO Ansen 3.5 kW Tankless Electric Water Heater (WH-AZ035-M1)
- ACORN CONTROLS Chronomite Laboratories SR-30/208 HTR-I Instant-Flow SR (SR-30/208 HTR-I)
- Anzzi Electric Tankless Water Heaters