Shop All Electric Tankless Water Heaters
Anzzi
ENVO Arima 11 kW Tankless Electric Water Heater, PK 2
Mfr # WH-AZ011-M2-2PK
Zoro # G505626092
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Water Heaters 45.83
- Includes Two (2) 11kW Tankless Electric Water Heaters
- Depth 2.76
- Width 8.66
- Cabinet Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # WH-AZ011-M2-2PK
- Zoro # G505626092
- UPC # 191042073821
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Depth | 2.76 |
Width | 8.66 |
Wire Size | 6 |
Height | 14.17 |
Details
Amps - Water Heaters | 45.83 |
Includes | Two (2) 11kW Tankless Electric Water Heaters |
Cabinet Material | Metal |
Flow Range | 2.3 GPM @ 35 °F Rise; 1.9 GPM @ 45 °F Rise; 1.5 GPM @ 55 °F Rise; 1.3 GPM @ 65 °F Rise |
Standards | ETL CERTIFIED & LISTED |
Voltage | 240 |
Wattage | 11 |
Description
Get hot water on demand right when you need it and only when you need it. Our tankless water heater doesn’t pre-heat and stores water like conventional models, so it uses less energy. The heat-on-demand design gives you an endless flow without the need to run your faucet or showerhead until the water warms up, so you use less. No tank means it installs right where water is used — under the sink, in a vanity — to save space. It’s the perfect upgrade for smaller or eco-friendly homes! Like what you see? You can make this bathroom suite a reality with ANZZI ALSO AVAILABLE FOR PURCHASE (Search #) : Console Sink (CS-FGC001-MB), Towel Warmer (TW-AZ026MBK), LED Mirror (BA-LMDFX004ALLav Faucet (L-AZ013), Showerhead (SH-AZ032), Shower Door (SD-AZ8077-02CH)Smart Toilet (TL-STSF851WH ) TWO-PACK - Includes two (2) ENVO Arima 11 kW Tankless Electric Water Heaters HOT WATER ON DEMAND — heats up right when you turn on the tap ENDLESS SUPPLY — hot water volume is not limited like in tank-style units, water heats as long as the tap is running FRESHER & CLEANER WATER — water is not sitting for extended periods in a tank, getting heated and reheated ETL CERTIFIED & LISTED – 11KW / 240V / 60Hz SAVES ENERGY— heats water only when you need it, no preheating, no standby heat loss SAVES SPACE — no tank, so the compact design fits in tight spaces like cabinets and closets LONGER LIFE — no limescale build-up, so lasts longer than conventional tank units AUTOMATIC MEMORY FUNCTION — remembers your preferred settings from the last use OVER-TEMPERATURE PROTECTION — if the water gets too hot the unit automatically cools it down to a safe level to a safe level
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310023205)
- PARKER Hex Head Plug, Steel, 1" Pipe Size, MNPT (1 HP-S)
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- SLOAN Royal 186 Royal 186 (3012600)
- ANZZI ENVO Atami 18 kW Tankless Electric Water Heater (WH-AZ018-M3)
- ANZZI ENVO Ansen 6 kW Tankless Electric Water Heater (WH-AZ006-M1)
- ANZZI ENVO Arima 11 kW Tankless Electric Water Heater (WH-AZ011-M2)
- ANZZI ENVO Ansen 3.5 kW Tankless Electric Water Heater, PK 2 (WH-AZ035-M1-2PK)
- ANZZI ENVO Arima 14.6 kW Tankless Electric Water Heater (WH-AZ146-M2)
- ANZZI ENVO Ansen 3.5 kW Tankless Electric Water Heater (WH-AZ035-M1)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 5-2 CLASSIC)
- Anzzi Electric Tankless Water Heaters