Shop All Electric Tankless Water Heaters
Anzzi
ENVO Ansen 6 kW Tankless Electric Water Heater, PK 2
Mfr # WH-AZ006-M1-2PK
Zoro # G205626088
product price: $382.99
/pk 2, $191.50/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Water Heaters 25
- Wattage 6
- Voltage 240
- Includes Two (2) 6kW Tankless Electric Water Heaters
- Depth 3.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # WH-AZ006-M1-2PK
- Zoro # G205626088
- UPC # 191042073814
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Depth | 3.86 |
Height | 6.3 |
Wire Size | 12 |
Width | 7.8 |
Details
Amps - Water Heaters | 25 |
Wattage | 6 |
Voltage | 240 |
Includes | Two (2) 6kW Tankless Electric Water Heaters |
Standards | ETL CERTIFIED & LISTED |
Flow Range | 1.7 GPM @ 35 °F Rise; 1 GPM @ 45 °F Rise; 0.9 GPM @ 55 °F Rise; 0.8 GPM @ 65 °F Rise |
Cabinet Material | Metal |
Description
Get hot water on demand right when you need it and only when you need it. Our tankless water heater doesn’t pre-heat and stores water like conventional models, so it uses less energy. The heat-on-demand design gives you an endless flow without the need to run your faucet until the water warms up, so you use less. No tank means it installs right where water is used — under the sink, in a vanity — to save space. It’s the perfect upgrade for smaller or eco-friendly homes! Like what you see? You can make this bathroom suite a reality with ANZZI ALSO AVAILABLE FOR PURCHASE (Search #) : Kitchen Faucet (KF-AZ301SS), Bathroom Faucet (L-AZ018) TWO-PACK - Includes two (2) ENVO Ansen 6 kW Tankless Electric Water Heaters HOT WATER ON DEMAND — heats up right when you turn on the tap ENDLESS SUPPLY — hot water volume is not limited like in tank-style units, water heats as long as the tap is running FRESHER & CLEANER WATER — water is not sitting for extended periods in a tank, getting heated and reheated ETL CERTIFIED & LISTED – 6KW / 240V / 60Hz SAVES ENERGY— heats water only when you need it, no preheating, no standby heat loss SAVES WATER — no more running faucet and waiting for the water to warm up SAVES SPACE — no tank, so the compact design fits in tight spaces like cabinets and under sinks AUTOMATIC MEMORY FUNCTION — remembers your preferred settings from the last use OVER-TEMPERATURE PROTECTION — if the water gets too hot the unit automatically cools it down to a safe level
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 36", Polished Chrome (GB2022-36PC)
- KOHLER Pop Up Rod, Plastic, 4" H, 1-1/2" L (K-GP1037021-CP)
- KOHLER Seat (20866)
- KINGSTON BRASS KS373C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS373C)
- ANZZI ENVO Ansen 6 kW Tankless Electric Water Heater (WH-AZ006-M1)
- ANZZI ENVO Arima 11 kW Tankless Electric Water Heater (WH-AZ011-M2)
- ANZZI ENVO Arima 14.6 kW Tankless Electric Water Heater (WH-AZ146-M2)
- ANZZI ENVO Atami 18 kW Tankless Electric Water Heater (WH-AZ018-M3)
- ANZZI ENVO Atami 27 kW Tankless Electric Water Heater (WH-AZ027-M3)
- ANZZI ENVO Ansen 3.5 kW Tankless Electric Water Heater (WH-AZ035-M1)
- EEMAX Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric - 16.6KW 208V 80A (EX1608TC)
- Anzzi Electric Tankless Water Heaters