Shop All Electric Tankless Water Heaters
Anzzi
ENVO Ansen 3.5 kW Tankless Electric Water Heater
Mfr # WH-AZ035-M1
Zoro # G104188014
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Water Heaters 29.5
- Wire Size 10
- Water Connection 1/2" NPT
- Width 7.8
- Features Digital Display, Overheat Protection, Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # WH-AZ035-M1
- Zoro # G104188014
- UPC # 191042063365
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 10 |
Width | 7.8 |
Height | 6.3 |
Length | 3.86 |
Details
Amps - Water Heaters | 29.5 |
Water Connection | 1/2" NPT |
Features | Digital Display, Overheat Protection, Wall Mounted |
Standards | ETL Approved |
Voltage | 120 |
Wattage | 3.5 |
Color | Green |
Material | Metal |
Weight | 4.21 |
Description
Get hot water on demand right when you need it and only when you need it. Our tankless water heater doesn’t pre-heat and stores water like conventional models, so it uses less energy. The heat-on-demand design gives you an endless flow without the need to run your faucet until the water warms up, so you use less. No tank means it installs right where water is used — under the sink, in a vanity — to save space. It’s the perfect upgrade for smaller or eco-friendly homes!Like what you see? You can make this bathroom suite a reality with ANZZIALSO AVAILABLE FOR PURCHASE (Search #) : Kitchen Faucet (KF-AZ301SS), Bathroom Faucet (L-AZ018)HOT WATER ON DEMAND — heats up right when you turn on the tapENDLESS SUPPLY — hot water volume is not limited like in tank-style units, water heats as long as the tap is runningFRESHER & CLEANER WATER — water is not sitting for extended periods in a tank, getting heated and reheatedSAVES ENERGY— heats water only when you need it, no preheating, no standby heat lossSAVES WATER — no more running faucet and waiting for the water to warm upSAVES SPACE — no tank, so the compact design fits in tight spaces like cabinets and under sinksAUTOMATIC MEMORY FUNCTION — remembers your preferred settings from the last useETL CERTIFIED & LISTED – Designed, tested and certified to the highest electrical safety standardOVER-TEMPERATURE PROTECTION — if the water gets too hot the unit automatically cools it down to a safe levelLIMITED LIFETIME WARRANTY — when you buy it, we back it, so you can be confident in the quality of our products
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Strap, 100 Ft L, Galv Steel (24P100)
- SPEARS 4 in. Double Elbow PVC DWV (SP600689)
- GRUVLOK Butterfly Valve, Grooved, 2 In, Iron (7005015008)
- APOLLO VALVES Ball Valve, 1 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10701)
- ANZZI ENVO Arima 11 kW Tankless Electric Water Heater (WH-AZ011-M2)
- ANZZI ENVO Ansen 3.5 kW Tankless Electric Water Heater, PK 2 (WH-AZ035-M1-2PK)
- ANZZI ENVO Atami 27 kW Tankless Electric Water Heater, PK 2 (WH-AZ027-M3-2PK)
- ANZZI ENVO Arima 14.6 kW Tankless Electric Water Heater (WH-AZ146-M2)
- ANZZI ENVO Atami 18 kW Tankless Electric Water Heater (WH-AZ018-M3)
- ANZZI ENVO Ansen 6 kW Tankless Electric Water Heater, PK 2 (WH-AZ006-M1-2PK)
- STIEBEL-ELTRON Stiebel Eltron Mini 2.5-1 2.4 kW Point of Use Tankless Electric Water Heater, 120V (Mini 2.5-1)
- Anzzi Electric Tankless Water Heaters