Shop All Bathroom Sink Faucets
Anzzi
Enti Single-Handle Vessel Bathroom Faucet, Polished Chrome
Mfr # L-AZ096
Zoro # G300692711
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # L-AZ096
- Zoro # G300692711
- UPC # 848308074367
- Country of Origin China
- Category Bathroom Sink Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Enti Series Single Handle Vessel Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Polished Chrome rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Enti Series is listed certified under cUPC, NSF for installation within North America.Lustrous Polished Chrome finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Singular (1) lever handle control Elegantly arching spout inspired by the latest European styles Deck mounted single (1) hole installation Spout Reach: 6.02 in.; Spout Height: 8.87 in. Flow rate: 1.2 gpm cUPC, NSF certified and listed for North America Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300151008)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 1/2 in Pipe Size (402166)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/4" (25396)
- ANZZI Saunter Single-Handle Vessel Bathroom Faucet in Oil Rubbed Bronze (L-AZ121ORB)
- ANZZI Key Single Hole Single-Handle Vessel Bathroom Faucet in Gunmetal Black (L-AZ097GK)
- ANZZI Valor Single Hole Single-Handle Bathroom Faucet in Polished Chrome (L-AZ102)
- SPEAKMAN Manual 3 Hole Widespread Faucet, Brushed Bronze (CD523BBZ)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Edgemere 4" Centerset Ch, Polished chrome (7018.201.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075005.295)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P241LF)
- Anzzi Bathroom Sink Faucets