Shop All Shower & Bathtub Parts
Anzzi
Enchant 70in x 604in Framed Sliding Shower Door in Matte Black
Mfr # SD-AZ15-01MB
Zoro # G007382823
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framed
- Material Steel
- Depth (In.) 2
- Height (In.) 70
- Width (In.) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SD-AZ15-01MB
- Zoro # G007382823
- UPC # 191042074149
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2 |
Height (In.) | 70 |
Width (In.) | 60 |
Details
Type | Framed |
Material | Steel |
Color | Matte Black |
Description
Sleek, subtle, yet stylish, ANZZIs sliding shower door adds a welcome touch of elegance to any bathing space The ultramodern good looks are matched to premium construction from top quality materials ANSIcertified, tempered glass panels are strong, durable and safe Tsunami Guard shielding repels water to prevent cloudy buildup Easy glide rollers make opening and closing effortless Aluminum hardware is finished in a beautiful Matte Black that will keep looking gorgeous year after year Like what you see You can make this bathroom suite a reality with ANZZI ALSO AVAILABLE FOR PURCHASE Search LED Mirror BALMDFX006AL, Console Sink CSFGC001NB, Sink Faucet LAZ012MB, Shower Head SHAZ101MB, Smart Bidet TLSTFF950WH, Water Heater WHAZ035M1, Towel Warmer TWWM104MB SAFE, STRONG, DURABLE tempered glass panels are ANSIcertified GLASS STAYS CRYSTAL CLEAR Tsunami Guard shielding repels water to prevent cloudy buildup EASY GLIDE ROLLERS resistancefree for smooth and effortless openingclosing RHINO ALLOY CERTIFIED we use only the highest quality materials FLAWLESS MATTE BLACK FINISH hardware keeps its gorgeous good looks year after year DIMENSIONS 70in H x 604in W INCLUDES EVERYTHING YOU NEED package includes screws, wall anchors, water sealing strip, roller lube
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN A1103A-Bx Rebuild Kt 2.4 Cl Exps Boxed (3301152)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Brushed Brass (CC8147)
- MADE TO MATCH FLMODERN1 3/4" Escutcheon Made to Match (FLMODERN1)
- WESTWARD V Head Pipe Stand, Adj, 1/8-12 in, 28-52 in (22XR01)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Chrome (SD-AZ15-01CH)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Brushed Nickel (SD-AZ15-01BN)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Brushed Gold (SD-AZ15-01BG)
- ANZZI Madam 60" x 76" Frameless Sliding Shower Door, Matte Black and Handle (SD-AZ13-02MB)
- ANZZI Passion 30 in. x 72 in. Frameless Hinged Shower Door in Gunmetal (SD-AZ8075-02GB)
- ANZZI Halberd 60" x 72" Framed Brushed Nickel TSUNAMI GUARD Shower Door (SD-AZ052-02BN)
- PRIME-LINE Prime Line Products Bi-Fold Door Pivot Bracket N6543 (N6543)
- Anzzi Shower & Bathtub Parts