Shop All Shower & Bathtub Parts
Anzzi
Enchant 70in x 604in Framed Sliding Shower Door in Chrome
Mfr # SD-AZ15-01CH
Zoro # G907382824
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framed
- Height (In.) 70
- Width (In.) 60
- Depth (In.) 2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # SD-AZ15-01CH
- Zoro # G907382824
- UPC # 191042074125
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 70 |
Width (In.) | 60 |
Depth (In.) | 2 |
Details
Type | Framed |
Color | Polished Chrome |
Material | Steel |
Description
Sleek, subtle, yet stylish, ANZZIs sliding shower door adds a welcome touch of elegance to any bathing space The ultramodern good looks are matched to premium construction from top quality materials ANSIcertified, tempered glass panels are strong, durable and safe Tsunami Guard shielding repels water to prevent cloudy buildup Easy glide rollers make opening and closing effortless Aluminum hardware has a Chrome finish that wont lose its luster and looks gorgeous year after year Like what you see You can make this bathroom suite a reality with ANZZI ALSO AVAILABLE FOR PURCHASE Search LED Mirror BALMDFX006AL, Console Sink CSFGC001CH, Sink Faucet LAZ012, Shower Head SHAZ101CH, Smart Bidet TLSTFF950WH, Water Heater WHAZ035M1, Towel Warmer TWWM104CH SAFE, STRONG, DURABLE tempered glass panels are ANSIcertified GLASS STAYS CRYSTAL CLEAR Tsunami Guard shielding repels water to prevent cloudy buildup EASY GLIDE ROLLERS resistancefree for smooth and effortless openingclosing RHINO ALLOY CERTIFIED we use only the highest quality materials FLAWLESS CHROME FINISH hardware never loses its luster and looks gorgeous year after year DIMENSIONS 70in H x 604in W INCLUDES EVERYTHING YOU NEED package includes screws, wall anchors, water sealing strip, roller lube
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF04)
- KOHLER Assembly, Quick Connect (1343239)
- ZORO SELECT CPVC Tee, Schedule 80, 4" Pipe Size, Socket x Socket x Socket (9801-040)
- LISLE Rubber Tube 28 (LIS89560)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Brushed Nickel (SD-AZ15-01BN)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Matte Black (SD-AZ15-01MB)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Brushed Gold (SD-AZ15-01BG)
- ANZZI Halberd 60" x 72" Framed Brushed Nickel TSUNAMI GUARD Shower Door (SD-AZ052-02BN)
- ANZZI Veil Series 74 in. by 34 in. Framed Glass Shower Screen in Matte Black (SD-AZFL06001MB)
- ANZZI Meadow 60" x 32" Shower Base in White (SB-AZ013WL)
- HAMPTON PRODUCTS-WRIGHT BLK Repl Jamb Bracket (V1020RJBBL)
- Anzzi Shower & Bathtub Parts