Shop All Shower & Bathtub Parts
Anzzi
Enchant 70in x 604in Framed Sliding Shower Door in Brushed Gold
Mfr # SD-AZ15-01BG
Zoro # G107382822
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framed
- Height (In.) 70
- Material Steel
- Depth (In.) 2
- Width (In.) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SD-AZ15-01BG
- Zoro # G107382822
- UPC # 191042074156
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 70 |
Depth (In.) | 2 |
Width (In.) | 60 |
Details
Type | Framed |
Material | Steel |
Color | Brushed Gold |
Description
Sleek, subtle, yet stylish, ANZZIs sliding shower door adds a welcome touch of elegance to any bathing space The ultramodern good looks are matched to premium construction from top quality materials ANSIcertified, tempered glass panels are strong, durable and safe Tsunami Guard shielding repels water to prevent cloudy buildup Easy glide rollers make opening and closing effortless Aluminum hardware has a Brushed Gold finish that wont lose its luster and looks gorgeous year after year Like what you see You can make this bathroom suite a reality with ANZZI ALSO AVAILABLE FOR PURCHASE Search LED Mirror BALMDFX006AL, Console Sink CSFGC001BG, Sink Faucet LAZ012BG, Shower Head SHAZ101BG, Smart Bidet TLSTFF950WH, Water Heater WHAZ035M1, Towel Warmer TWWM104BG SAFE, STRONG, DURABLE tempered glass panels are ANSIcertified GLASS STAYS CRYSTAL CLEAR Tsunami Guard shielding repels water to prevent cloudy buildup EASY GLIDE ROLLERS resistancefree for smooth and effortless openingclosing RHINO ALLOY CERTIFIED we use only the highest quality materials FLAWLESS BRUSHED GOLD FINISH hardware never loses its luster and looks gorgeous year after year DIMENSIONS 70in H x 604in W INCLUDES EVERYTHING YOU NEED package includes screws, wall anchors, water sealing strip, roller lube
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.9 (81137-DA)
- KINGSTON BRASS Restoration Toilet Tank Lever, Polished Brass (KTAL32)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1 in. Male Pipe Thread Reducing Adapter (APXMA341)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10643)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Brushed Nickel (SD-AZ15-01BN)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Chrome (SD-AZ15-01CH)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Matte Black (SD-AZ15-01MB)
- ANZZI Passion 24 in. x 72 in. Frosted Hinged shower door in Matte Black (SD-AZ8075-01MBF)
- ANZZI Halberd 48" x 72" Framed Brushed Nickel TSUNAMI GUARD Shower Door (SD-AZ052-01BN)
- ANZZI Veil 74 in. by 34 in. Framed Tinted Glass Shower Screen in Matte Black (SD-AZFL06001MBT)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BNK)
- Anzzi Shower & Bathtub Parts