Shop All Kitchen Sinks
Anzzi
Elysian Farmhouse 36" Kitchen Sink with Singer Brushed Nickel Faucet
Mfr # K36203A-042
Zoro # G900692739
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # K36203A-042
- Zoro # G900692739
- UPC # 848308082942
- Country of Origin China
- Category Kitchen Sinks
Description
ANZZI presents the 36 in. ELYSIAN SERIES hand crafted farmhouse kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 18-Gauge 304 stainless steel. Only ANZZI hand crafted farmhouse kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous 60/40 deep soaking dual basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features extra-large Echo-STOP sound dampening pads and a layer of protective composite coating to further quiet noise and prevent condensation. Each ANZZI faucet has been certified as Water Sense approved with solid brass construction and valve included. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Dual deep soak basin opening with 60/40 splitANZZI Singer kitchen sink faucet ANZZI Echo-STOP sound absorbing technology drastically reduces noise Triple coated underside shielding prevents condensation Dimensions: 35.875 in. L x 20.75 in. W x 10 in. H (Basin Depth: 10 in.) Minimum Cabinet Space: 36 in. Standard 3.5 in. drain opening Laser precise diverting lines allow for more efficient water drainage Quality assured handmade construction RHINO ALLOY certified 304 Stainless Steel with 18 gauge strength cUPC certified Lustrous Satin finish Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware Ships from factory within 24 hours once order is processed
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI251208S-PK10)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-16-16-SS)
- SMITH-COOPER SW Tee, 3M, 316/L, 3" (4307006132)
- QWIK-FREEZER QF-6200WOC Double C02 Pipe Freeze Kit 3/8 to 6.00 Inch ID (QF6200WOC)
- ANZZI Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink (K-AZ3620-3B)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- BLANCO Precis Cascade Silgranit Super Single Undermount Kitchen Sink - Coal Black (442934)
- ALFI BRAND 24" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB503UM-W)
- ELKAY Drop-In Sink, Drop-In Mount, 4 Hole, Lustrous Highlighted Satin Finish (LRAD3122554)
- RUVATI 33-inch Matte Gray Granite Farmhouse Workstation Apron-front Composite Kitchen Sink - RVG1533GR (RVG1533GR)
- RUVATI 28" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8309)
- Anzzi Kitchen Sinks