Shop All Kitchen Sinks
Anzzi
Elysian Farmhouse 36" Kitchen Sink with Harbour Polished Chrome Faucet
Mfr # K36203A-040
Zoro # G700692748
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # K36203A-040
- Zoro # G700692748
- UPC # 848308082928
- Country of Origin China
- Category Kitchen Sinks
Description
ANZZI presents the 36 in. ELYSIAN SERIES hand crafted farmhouse kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 18-Gauge 304 stainless steel. Only ANZZI hand crafted farmhouse kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous 60/40 deep soaking dual basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features extra-large Echo-STOP sound dampening pads and a layer of protective composite coating to further quiet noise and prevent condensation. We have paired this sink with the ANZZI Braid Kitchen Sink Faucet. Each ANZZI faucet has been certified as Water Sense approved with solid brass construction and valve included. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Dual deep soak basin opening with 60/40 splitANZZI Braid kitchen sink faucet KF-AZ040 ANZZI Echo-STOP sound absorbing technology drastically reduces noise Triple coated underside shielding prevents condensation Dimensions: 35.875 in. L x 20.75 in. W x 10 in. H (Basin Depth: 10 in.) Minimum Cabinet Space: 36 in. Standard 3.5 in. drain opening Laser precise diverting lines allow for more efficient water drainage Quality assured handmade construction RHINO ALLOY certified 304 Stainless Steel with 18 gauge strength cUPC certified Lustrous Satin finish Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware Ships from factory within 24 hours once order is processed
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Tube Clamp, Single, 3/4" Clamping Od (265023)
- VALTERRA PF276066 Handshower Brushed Brushed Nickel 1-Function (PF276066)
- WOODFORD MANUFACTURING Over Size Wall Flange Kit (4-Piece) (RK-OSF)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P615)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- ANZZI Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink (K-AZ3620-3B)
- ROHL Vance Undermount Sink Kit 25" For Use With Allia Fireclay Sinks (QN25UM)
- ALFI BRAND White Smooth Curved Apron 30" x 20" Single Bowl Fireclay Farm Sink with Grid (ABFC3020-W)
- KINDRED KINDRED FTS904BX Kitchen Sink, Top Mounting, Tectonite, Sand (FTS904BX)
- KOHLER 33-1/2x18-5/16x10-1/8 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (8206-CM2)
- KOHLER Prolific 44x18-1/4x11-1/16 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23652-NA)
- Anzzi Kitchen Sinks