Shop All Kitchen Sinks
Anzzi
Elysian Farmhouse 33" Kitchen Sink with Polished Chrome Singer Faucet
Mfr # KAZ3320-041
Zoro # G800693294
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # KAZ3320-041
- Zoro # G800693294
- UPC # 848308081969
- Country of Origin China
- Category Kitchen Sinks
Description
ANZZI presents the 33 in. ELYSIAN SERIES hand crafted farmhouse kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 18-Gauge 304 stainless steel. Only ANZZI hand crafted farmhouse kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous 60/40 deep soaking dual basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features extra-large Echo-STOP sound dampening pads and a layer of protective composite coating to further quiet noise and prevent condensation. We have paired this sink with the ANZZI Singer Kitchen Sink Faucet. Each ANZZI faucet has been certified as Water Sense approved with solid brass construction and valve included. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Dual deep soak basin opening 60/40 splitANZZI Singer kitchen sink faucet KF-AZ041 ANZZI Echo-STOP sound absorbing technology drastically reduces noise Triple coated underside shielding prevents condensation Dimensions: 32.875 in. L x 20.75 in. W x 10 in. H (Basin Depth: 10 in.) Minimum Cabinet Space: 33 in. Standard 3.5 in. drain opening Laser precise diverting lines allow for more efficient water drainage Quality assured handmade construction RHINO ALLOY certified 304 Stainless Steel with 18 gauge strength cUPC certified Lustrous Satin finish Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware Ships from factory within 24 hours once order is processed
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Nozzle, Swing - 16 For - Part# Ts064X (TS064X)
- ZORO SELECT 2-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ04)
- LEGEND VALVE 1/2" R674 NO LEAD CxC SILLCOCK (107-584NL)
- ELKAY Elkay Deck Mnt Conceal Ws, At 12In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK810AT12T4)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- ANZZI Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink (K-AZ3620-3B)
- RUVATI 32" Undermount Kitchen Sink 70/30 Double Bowl 16 Gauge SS (RVM5300)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Fct Kit, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR1716SC)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL1815A3-J)
- ELKAY Double Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- Anzzi Kitchen Sinks