Shop All Bath Towel Bars and Hooks
Anzzi
Elgon 14Bar Stainless Steel Wall Mounted Towel Warmer Rack with Brushed Nickel Finish
Mfr # TW-WM105BN
Zoro # G308034957
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 48.82"
- Width 20.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # TW-WM105BN
- Zoro # G308034957
- UPC # 191042056046
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 48.82" |
Width | 20.86" |
Details
Finish | Brushed Nickel |
Material | Stainless Steel |
Description
What could be better than a warm, toasty towel waiting for you when you step out of the bath or shower This premium carbon steel towel rack heats up in just 20 minutes with the press of a button The 14 stainless steel bar design offers a plenty of area to warm even the largest towels The rack mounts quickly and easily to your bathroom wall hardwired or just plug it in to the nearest outlet and youre ready to go 14 heated bars warm up in just 20 minutes additional time required to warm towel Maintains a temperature of 104F122F for quick towel warming Made from sturdy Rhino Alloycertified stainless steel Beautiful Brushed Nickel Finish Waterproof onoff switch is easy to use Simple wall mount installation minimal assembly required Hardwired or wall plugin option Dimensions 2086 in W x 4862 in H x 413 in D 160 watts of power, 120 volts
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-531HP NO LEAD HEAVY HB (107-265NL)
- PLUMB PAK KITCHEN FAUCET SPRY BLK (PP815-2)
- FLAIR-IT PEX TEE 1/2""MX1/2 BSP 5P (32836)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-4-BOX-CP-0.5-GPM-MLM-FCT)
- ANZZI Elgon 14Bar Carbon Steel Wall Mounted Electric Towel Warmer Rack in White (TW-WM105WH)
- COMMAND Towel Bar (BATH41-SN-ES)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- MOEN Economy 24" Towel Bar Bright Chrome (25824A)
- DELTA Trinsic 24 Double Towel Bar (75925-SS)
- KINGSTON BRASS Governor 18" Towel Bar, Polished Chrome (BA2972C)
- TAYMOR Towel Ring, Satin Nickel, Sunglow, 6-5/16In (01-9404SN)
- Anzzi Bath Towel Bars and Hooks