Shop All Bath Towel Bars and Hooks
Anzzi
Elgon 14Bar Carbon Steel Wall Mounted Electric Towel Warmer Rack in White
Mfr # TW-WM105WH
Zoro # G608034954
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Width 20.86"
- Height 48.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # TW-WM105WH
- Zoro # G608034954
- UPC # 191042056077
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 20.86" |
Height | 48.82" |
Details
Finish | White |
Material | Carbon Steel |
Description
What could be better than a warm, toasty towel waiting for you when you step out of the bath or shower This premium carbon steel towel rack heats up in just 20 minutes with the press of a button The 14 stainless steel bar design offers a plenty of area to warm even the largest towels The rack mounts quickly and easily to your bathroom wall hardwired or just plug it in to the nearest outlet and youre ready to go 14 heated bars warm up in just 20 minutes additional time required to warm towel Maintains a temperature of 104F122F for quick towel warming Made from premium Rhino Alloycertified carbon steel Beautiful White powdercoated finish Waterproof onoff switch is easy to use Simple wall mount installation minimal assembly required Hardwired or wall plugin option Dimensions 2086 in W x 4862 in H x 413 in D 200 watts of power, 120 volts
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ball Valve, White, 2" L, Hot/Cold (k-1341336)
- APOLLO EXPANSION PEX 1/2 in. PEX-A Barb Brass 90-Degree Elbow Fitting (EPXE1212)
- ZORO SELECT 1" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPF10SL)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Foot Valves, Spout & Basket Drain (HSB)
- PIONEER FAUCETS Robe Hook, Polished Chrome, Weight: 1.46 (7MT033)
- PERRIN & ROWE 25 1/2" Single Towel Bar In Polished Nickel (U.6941PN)
- KOHLER Memoirs Towel Ring With Stately Desig (487-CP)
- MOEN Aspen 24" Towel Bar Bright Chrome (BP5824CH)
- KOHLER Composed Hand Towel Holder (73145-CP)
- SAMSONIC TRADING CO PURSONIC Towel Warmer Rack 10 Round Bars (TW350)
- KOHLER Saddle Towel Bar (6432-ST)
- Anzzi Bath Towel Bars and Hooks