Shop All Centerset Bathroom Faucets
Anzzi
Edge Centerset 2-Handle Mid-Arc Bathroom Faucet in Polished Chrome
Mfr # L-AZ033
Zoro # G800692228
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # L-AZ033
- Zoro # G800692228
- UPC # 848308072189
- Country of Origin China
- Category Centerset Bathroom Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Edge 2-Handle Bathroom Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Traditional Polished Chrome rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The elegantly simple dual handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Edge is listed certified under CUPC, AB 1953, NSF, Water Sense for installation within North America.Polished Contemporary ChromeRHINO ALLOY certified lead-free solid brass with rust resistant finish Twin dual (2) lever handle control Elegantly arching spout inspired by the latest European styles Deck mounted two (2) hole installation Spout Reach: 4.76 in.; Spout Height: 3.58 in. Flow rate: 1.2 gpm CUPC, AB 1953, NSF, Water Sense certified and listed for North America Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 8" Mount, Service Specialty Faucet, Rough Chrome (28C9LH)
- GROHE Universal Diverter Chrome (48058000)
- PARKER TRIPLE-LOK - PIPE 45 DEG (4 VTX-S)
- ZORO SELECT MNPT, Carbon Steel Extra Heavy Concentric Swage Nipple (0338025158)
- KINGSTON BRASS KS8661EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661EL)
- AMERICAN STANDARD 4 in. Chancellor Centerset Bathroom Sink Faucet, Brushed Nickel (4011016)
- KINGSTON BRASS KB8605 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8605)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB602B)
- PFISTER Pfister Classic 2-Handle 4" Centerset Bathroom Faucet in BN (LF-WL2-230K)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB2628LP)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.9 (81137-DA)
- Anzzi Centerset Bathroom Faucets