Anzzi

Eclipse Single Handle Pull-Down Kitchen Faucet, Polished Chrome


product price: $199.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ANZZI presents the Eclipse series pull down kitchen faucet encased with a stunning polished chrome finish. ANZZI has built its reputation of creating the best kitchen faucets by using only high quality RHINO ALLOY certified parts, lead free brass valves and rust resistant exterior plating. The Eclipse series kitchen sink faucets feature the ANZZI Euro-Grip pull down sprayer offering the full range of motion needed for even the toughest dish washing. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while keeping the gorgeous minimalist aesthetic intact. In our commitment to long lasting quality and design ANZZI has built a reputation for creating the most reliable design faucets for the kitchen and bath space.Euro-Grip pull down high mobility sprayer
  • Ships in 24 hours
  • Lead free solid brass valve included
  • NSF, cUPC and AB1953 certified
  • Limited Dual spray settings
  • Spout height: 4.56" - spout reach 8.19"
  • Single handle hot and cold water mixer
  • Rust and stain resistant polished chrome finish
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    • This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.