Shop All Toilet Seats
Anzzi
Echo Elongated Smart Toilet Bidet in White with Auto Open, Auto Flush, Voice and Wifi Controls
Mfr # TL-ST950WIFI-WH
Zoro # G910724451
product price: $2,494.99
/ea
Free Shipping & Returns
$2,494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 15.3"
- For Bowl Shape Elongated
- Seat Height 26.8"
- Features Adjustable Aerated Wash Spray,Adjustable Nozzle,Adjustable Sprayer Settings,Adjustable Water Pressure,Battery Operated Flushing System,Concealed Trapway,Control Panel,Deodorizing,Feminine Wash,Heated,Lighted,Posterior Wash,Remote Control Operation,Side Control Operated,Skirted Design,Soft Close,Stainless Steel Nozzle,Touchless,Warm Air Dryer,Warm Water Wash,Human sensor,Toilet cover auto open/close,Foot sensor open lid and flush,UV cleansing,Strong wash
- Standards ETL,CEC,cUPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # TL-ST950WIFI-WH
- Zoro # G910724451
- UPC # 191042075016
- Country of Origin China
- Category Toilet Seats
Dimensions
Overall Width | 15.3" |
Seat Height | 26.8" |
Details
For Bowl Shape | Elongated |
Features | Adjustable Aerated Wash Spray,Adjustable Nozzle,Adjustable Sprayer Settings,Adjustable Water Pressure,Battery Operated Flushing System,Concealed Trapway,Control Panel,Deodorizing,Feminine Wash,Heated,Lighted,Posterior Wash,Remote Control Operation,Side Control Operated,Skirted Design,Soft Close,Stainless Steel Nozzle,Touchless,Warm Air Dryer,Warm Water Wash,Human sensor,Toilet cover auto open/close,Foot sensor open lid and flush,UV cleansing,Strong wash |
Standards | ETL,CEC,cUPC |
Color | Glossy White |
Front Type | Closed |
Description
The Echo smart toilet leaves conventional thinking behind and brings your bathroom into the future of personal cleanliness. The warm water jets clean you better than toilet paper ever could. Easy and sanitary hands-free operation, thanks to motion sensor, foot sensor and remote control, lets you go from start to flush without touching a single component. We have even made it eco-friendly, you will use no toilet paper, minimal electricity, and less water per flush than a standard toilet!
- •VOICE AND WIFI - Total hands free operation with voice and wifi controls
- •AUTO OPEN & CLOSE - Lid & seat open/close automatically with motion sensor, foot sensor or remote
- •3-IN-1 NOZZLE - Three spray modes Weak/Child wash, Strong/Lady care wash, Strong wash
- •ADJUSTABLE BIDET - Spray nozzle moves front to rear, back and forth for a thorough cleaning
- •SANITARY - Made with super-sanitary nano-antibacterial materials and self cleaning nozzle
- •WATER FILTER - Water purifying filter guarantees you get the cleanest personal washing
- •ANTI-ODOR - Deodorizer automatically masks any odors
- •HEATED WATER - Water spray is maintained at a constant, comfortable temperature
- •HEATED SEAT - Larger seat has built-in warmer so you never sit down on a cold seat
- •AUTO FLUSH - Convenient 4-way flushing auto flush, foot sensor flush, remote flush, and manual control flush
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 1/2" QC x 1/2" Pipe (ZUSA-STF-BW-157)
- ZORO SELECT 1" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1884-060)
- THRIFCO PLUMBING #49 5/8 Inch x 1/2 Inch Brass Flare MIP Elbow (6949024)
- LEGEND VALVE 3/4" PEX X 3/4" FNPT ADAPTER (460-710NL)
- ANZZI Echo Elongated Smart Toilet Bidet in Matte Black with Auto Open, Auto Flush, Voice and Wifi Controls (TL-ST950WIFI-MB)
- ANZZI Ember Smart Electric Bidet Toilet Seat with Remote Pad and Heated Seat (TL-AZEB101BR)
- ANZZI Vail Smart Toilet Bidet with Remote and Auto Flush (TL-ST823WH)
- ANZZI Smart Bidet Toilet Seat - Remote Control, Heated Seat and Air Purifier (TL-AZEB105BR)
- ANZZI ENVO Echo Elongated Smart Toilet Bidet in White with Remote (TL-STFF950WH)
- ANZZI ENVO Aura Smart Toilet Bidet with Remote & Auto Flush (TL-STSF851WH)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRAMFR820STS001)
- Anzzi Toilet Seats