Shop All Bathtub Parts & Accessories
Anzzi
Don 60" x 62" Frameless Sliding Tub Door in Matte Black
Mfr # SD-AZ17-01MB
Zoro # G400692642
product price: $666.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$666.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SD-AZ17-01MB
- Zoro # G400692642
- UPC # 191042053229
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
ANZZI continues its tradition of innovative home design with the DON Series tub glass door. The ANZZI DON Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful Matte Black. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moister build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shieldingFrameless sliding design for minimalist styled nuance Double sided TSUNAMI GUARD repels water and moister for pristine crystal clear glass Overall dimensions: 60 in. W x 62 in. H Door size: 32.5 in. RHINO ALLOY certified Stainless Steel high forged hinge hardware with 90 degree action Stunning Matte Black hardware finish and pristine clear glass RHINO ALLOY certified Stainless Steel door handle in Matte Black Package includes: guide rail, door stopper, glass bracket, roller guards, high forge rollers, handle, and waterproof seals Clever symmetrical design allows for reversible left or right installation Professional installation highly recommended Ships from warehouse within 24 hours of order processing Limited Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 2 In NPT, 200 gpm (ES22NA415-75)
- ANVIL 2" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073801)
- WATTS Washing Machine, Smart Water Shutoff Valv (1/2 A2C-SC IntelliFlow)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262R208)
- ANZZI Myth 28 in. x 56 in. Frameless Tub Door with TSUNAMI GUARD in Polished Chrome (SD-AZ053-01CH)
- ANZZI Raymore 60" x 62" Frameless Sliding Tub Door in Brushed Nickel (SD-AZ8080-01BN)
- ANZZI Pacific 48" by 58" Frameless Hinged Tub Door in Brushed Nickel (SD-AZ8076-01BN)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Brushed Nickel (SD-AZ10-01BN)
- ANZZI Galleon 48" x 58" Frameless Brushed Nickel TSUNAMI GUARD Tub Door (SD-AZ054-01BN)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Chrome (SD-AZ10-01CH)
- AQUA VINTAGE Vintage Clawfoot Tub Faucet Cradle, Polished Chrome (AET1010-1)
- Anzzi Bathtub Faucets & Accessories