Shop All Roman Bathub Faucets
Anzzi
Den Single Handle Roman Tub Faucet in Polished Chrome
Mfr # FR-AZ801
Zoro # G300692742
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # FR-AZ801
- Zoro # G300692742
- UPC # 848308073254
- Country of Origin China
- Category Roman Bathub Faucets
Description
Update your bathtub with our ANZZI Den Series single handle deck mounted Roman bathtub faucet with handheld sprayer in polished chrome. With a contemporary Italian design this tub filler has a smooth high arched spout, a single handle design and an easy to handle cylinder handheld sprayer. Aside from style and functionality, our Den series is RHINO ALLOY Certified Steel and engineered with Swiss precision.Three (3) Piece Widespread Deck-Mount Roman Faucet Set with Handheld Sprayer in Chrome FinishOne (1) Handle Design One (1) Handheld Sprayer Everlasting Solid Brass Valves .5 in Supply Connection Overall Dimensions 8 in (H) x 9 in (L) x 10 in (W) 5 in Spout Height with an 8 in reach Handle Dimensions 2 in (W) x 5 in (H) Assembled Weight 10 lbs. Lever handles are ADA compliant for ease of operation Crafted using RHINO ALLOY Certified Steel Ships from factory within 24 hours of order processing To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H090)
- LEGEND VALVE 1" PEX x CPVC ADAPTERS NL (302-425NL)
- ZORO SELECT 1" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (6KH99)
- APACHE Part F Male Aluminum Cam/Groove, 2" (50400250)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- LATOSCANA Novello Knob 2-Handle Freestanding Roman Tub Faucet In Chrome (86CR102)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- Anzzi Bathtub Faucets & Accessories