Shop All Kitchen Sinks
Anzzi
Cyprus Farmhouse Handmade 33" Kitchen Sink in Polished Antique Copper
Mfr # SK-018
Zoro # G000693124
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # SK-018
- Zoro # G000693124
- UPC # 191042047228
- Country of Origin China
- Category Kitchen Sinks
Description
ANZZI presents the latest trending in modern antique Cyprus series farmhouse kitchen sink. All ANZZI Cyprus kitchen sinks are handcrafted using only Rhino Alloy certified artisan copper. This gorgeous farmhouse sink will transform your kitchen into an expression of yourself on par with the finest of culinary arts. Become a member of the ANZZI family and experience why Perfection is our Tradition.Single bowl kitchen sinkShips within 24 hours of order processing Every piece is fully handmade from start to finish Crafted using RHINO ALLOY certified copper Handmade process will result in subtle variations in color, shape and finish Matching stopper and basin grid included One piece construction
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Double Check Valve, Watts 719, 2in, FNPT (LF719-QT-S)
- NDS Tee Pvc Comp 2Ips Thread (CPT-2000-T)
- DIXON Coupler, 1-1/2 In, Female Coupler x FNPT (G150-D-BR)
- GENOVA JM Eagle 2733 Sewer Pipe, 3 in, 10 ft L, Solvent Weld, PVC, White (D2729)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- ANZZI Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink (K-AZ3620-3B)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2521553)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522123)
- RUVATI 23" Undermount 16 Gauge Zero Radius Kitchen Sink SS Single Bowl (RVH7100)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU250RBK0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191655)
- Anzzi Kitchen Sinks