Shop All Showerheads and Tub Faucets
Anzzi
Coral Freestanding Bathtub Faucet in Oil Rubbed Bronze
Mfr # FS-AZ0047ORB
Zoro # G800692679
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # FS-AZ0047ORB
- Zoro # G800692679
- UPC # 191042040939
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
The ANZZI Coral Series 2-handle freestanding claw foot tub faucet with hand shower will add a classic appeal to any freestanding bathtub. Elegantly featuring a swan-like high arched spout, a single handle water lever (controls water temperature and flow), a diverter, and pull out hand sprayer. This floor mounted tub faucet is crafted for durability and is RHINO ALLOY certified.One (1) Piece Freestanding Claw Foot Tub Faucet with Hand shower in Oil Rubbed BronzeTwo (2) Handle Lever Design One (1) Handheld Sprayer Floor Mounted, Single Hole Installation Everlasting Solid Brass Valves .5 in Supply Connection Overall Dimensions 46 in (H) x 8 in (L) x 6.3 in (W) 36 in Spout Height with a 9 in reach Hand Sprayer Hose Length – 60 in Assembled Weight 13 lbs. Lever handles are ADA compliant for ease of operation Crafted using RHINO ALLOY Certified Steel To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/8 in Pipe Size (830-003)
- POWERS Rebuild Kit (390-802 PLUNGER KIT)
- KOHLER Service Kit, Aerator, 1.2 Gpm (1278467)
- ANZZI Coastal 44" Shower Panel in Brushed Steel (SP-AZ075)
- ANZZI Echo 4-Jetted Shower Panel with Heavy Rain Showerhead in Brushed Steel (SP-AZ022)
- ANZZI Llano 56" Shower Panel System with Heavy Rain Shower in Black (SP-AZ047)
- ANZZI Level 66" Shower Panel System with Heavy Rain Shower in Black (SP-AZ056)
- ANZZI Inland 44" Shower Panel System with Heavy Rain Shower in White (SP-AZ062)
- ANZZI Pure 3-Jetted Shower Panel in Mahogany Deco-Glass (SP-AZ021)
- KOHLER Artifacts Floor-Mount Bath Filler Trim With Handshower (T72790-9M-CP)
- Anzzi Showerheads and Tub Faucets