Shop All Shower & Bathtub Parts
Anzzi
Colossi 60" x 36" Shower Base in White
Mfr # SB-AZ007WL
Zoro # G800693171
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anzzi
- MFR # SB-AZ007WL
- Zoro # G800693171
- UPC # 191042003927
- Country of Origin China
- Category Shower & Bathtub Parts
Description
The perfect foundation for an upgraded shower enclosure starts with ANZZI’s Colossi Series base. We crafted it from durable high-end acrylic that’s molded in the latest rectangular style, so it aligns perfectly with today's most fashionable bathroom decor. The left-side drain location delivers super-efficient drainage, while the standing surface is textured for secure, slip-resistant footing.Easy-to-handle Rhino Alloy-certified marine grade acrylic with bright, vibrant White finishScratch-resistant, easy to clean Textured, slip-resistant surface provides sure and confident footing Simple three (3) sided flange alcove installation Left drain location guarantees more efficient draining Get it fast — ships from warehouse within 24 hours of order processing Safe and convenient curbside delivery Protected by our Limited Engineered to pair with ANZZI's shower wall collection, model numbers SW-AZ009WH, SW-AZ010WH Drain assembly not included To speak to a knowledgeable ANZZI specialist, simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 5/16 in. Compression X 5/16 in. D Compression Brass 90 Degree Elbow (4503579)
- ZORO SELECT 1/2" Socket Weld SS Cap (4307004212)
- DELTANSOLIDATED INDS 100GAL Rect Transf Tank (484000)
- LEGEND VALVE 3/4 PUSH FIT x MNPT ADAPTER (456-755NL)
- ANZZI Kahn Series 48 in. x 76 in. Frameless Sliding Shower Door in Chrome (SD-FRLS05801CH)
- ANZZI Madam 60" x 76" Frameless Sliding Shower Door, Matte Black and Handle (SD-AZ13-02MB)
- ANZZI Veil 74 in. x 34 in. Frosted Glass Shower Screen in Brushed Gold (SD-AZFL06001BGF)
- ANZZI Herald 48" by 58" Frameless Hinged tub door in Brushed Nickel (SD-AZ11-01BN)
- ANZZI Passion 30 in. x 72 in. Frameless Hinged Shower Door in Gunmetal (SD-AZ8075-02GB)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Doorin Brushed Nickel (SD-FRLS05702BN)
- DELTA Delta Leland Valve Sleeve Assembly (RP51481RB)
- Anzzi Shower & Bathtub Parts