Shop All Shower & Bathtub Parts
Anzzi
Colossi 36" x 60" Single Threshold Shower Base in White
Mfr # SB-AZ007WR
Zoro # G500693280
product price: $437.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SB-AZ007WR
- Zoro # G500693280
- UPC # 191042040311
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Trust ANZZI to provide the perfect foundation for your new dream shower. ANZZI shower bases are legendary for their durable resilience and high performance reliability. ANZZI craftsman use only RHINO ALLOY certified materials such as marine grade acrylic and high yield fiberglass to deliver a durable and stylish shower base unit. The glossy evenly coated finish is a striking eye catcher which compliments and enhances any style of bathroom.Overall dimensions: 60" W x 36" L x 4" HDurable RHINO ALLOY certified marine grade acrylic in bright and vibrant white finish Scratch resilient easy to clean surface cUPC certified Alcove style installation with integrated 1" tile flange Right side drain location (drain assembly not included) Slip resistant textured flooring Ships from warehouse within 24 hours of order processing Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 3", 150,316, Thrd Heavy (4381034300)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (752-VOCCP)
- VIEGA Viega MegaPress tee, 1" x 1" x 1/2" (90190)
- RHEEM Ignitor Advantage Plus (SP12143)
- ANZZI Passion 30 in. x 72 in. Frameless Hinged Shower Door in Gunmetal (SD-AZ8075-02GB)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Brushed Nickel (SD-AZ14-01BN)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Sliding Shower Door Chrome (SD-FRLS05702CH)
- ANZZI Leon 60 in. x 76 in. Frameless Sliding Shower Door in Gunmetal (SD-AZ8077-02GB)
- ANZZI Veil Series 74 in. by 34 in. Framed Glass Shower Screen in Matte Black (SD-AZFL06001MB)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Brushed Gold (SD-AZ15-01BG)
- GROHE Control Unit Kit (47864000)
- Anzzi Shower & Bathtub Parts