Shop All Shower & Bathtub Parts
Anzzi
Castle 49" x 72" Semi-Frameless Shower Door in Polished Chrome
Mfr # SD-AZ056-01CH
Zoro # G200693078
product price: $1,151.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,151.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SD-AZ056-01CH
- Zoro # G200693078
- UPC # 191042049666
- Country of Origin China
- Category Shower & Bathtub Parts
Description
ANZZI continues its tradition of innovative home design with the Castle Series shower glass door. The ANZZI Castle Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with aluminum RHINO ALLOY approved hardware finish in beautiful polished chrome. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting-edge modern style ANZZI has what you need to build your dream shower.RHINO ALLOY CERTIFIED - Every door is crafted using the highest grade ANSI certified tempered glass for safety and reliabilityEVERLASTING HARDWARE - Marine grade stainless steel hardware is highly rust resistant and will never tarnish STUNNING FINISH - Striking and vibrant Polished Chrome hardware finish and pristine clear glass REVERSIBLE INSTALLATION - Opening can be installed on either left or right side SCRATCH RESISTANT - Durable, scratch-resistant RHINO ALLOY Certified hardware protects against minor scratch and chips STYLISH FRAME - Eye catching Semi-Frameless design provides sturdy support in an elegant style EASY DOOR SWING - German engineered high grade hinges allow for an effortless door opening experience ANTI WATER SEALS - Anti water seals cover the full length of each panel to help keep water in and off your bathroom floor OVERALL DIMENSIONS - 49 in. W x 72 in. H DECO-GLASS - (10mm) thick, crystal clear tempered deco-glass with pre-drilled hardware holes TSUNAMI GUARD - Dual sided protective glass coating prevent water stains, soap scum and limescale build up Professional installation highly recommended Ships from warehouse within 24 hours of order processing Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Filter Screen (P6900-MV-7)
- MOEN Wristblade Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8800)
- ELKAY Cold Control Thermostat, for Elkay & Halsey Taylor (35882C)
- WASTEMAID 3/4 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard and Sound Insulated (10-US-WM-458-3B)
- ANZZI Kahn Series 48 in. x 76 in. Frameless Sliding Shower Door in Chrome (SD-FRLS05801CH)
- ANZZI Veil Series 74 in. by 34 in. Framed Glass Shower Screen in Matte Black (SD-AZFL06001MB)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Matte Black (SD-AZ14-01MB)
- ANZZI Colossi 60" x 36" Shower Base in White (SB-AZ007WL)
- ANZZI Herald 48" by 58" Frameless Hinged tub door in Brushed Nickel (SD-AZ11-01BN)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Chrome (SD-AZ14-01CH)
- GROHE Euphoria 110 Mono Headshower 7, 6L Us Chr (27810001)
- Anzzi Shower & Bathtub Parts