Shop All Bathroom Sinks
Anzzi
Breeze Basin Ceramic Vessel Sink in Rose Gold
Mfr # LS-AZ229
Zoro # G500693150
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # LS-AZ229
- Zoro # G500693150
- UPC # 191042001374
- Country of Origin China
- Category Bathroom Sinks
Description
Introduce an exquisite piece of modern contemporary artistry to your washroom with the ANZZI Breeze Basin Vessel Vitreous China bathroom sink. The ANZZI Breeze Basin is crafted using the finest quality Vitreous China resulting in a smoothly polished basin with the delicate features of fine china and the stubborn durability of high-end ceramics. ANZZI continues to deliver the latest trends and modern styles to your home to help you build your ideal living space.Included: vitreous china vessel sink, matching drain (faucet not included)White finish with matching vitreous china drain and metallic rose gold floral decor RHINO ALLOY approved artisan strength vitreous china material Easy-to-clean low maintenance Top Mount installation Dimensions: 17.9 in. x 12.8 in. Height: 5.3 in. Drain size: 1.7 in. Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com Additionally, use the following codes to search for exquisite vessel faucet options from ANZZI: L-AZ022 , L-AZ095 , L-AZ095BN , L-AZ096 , L-AZ096BN , L-AZ097 , L-AZ097BN , L-AZ040 , L-AZ041
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT SS Square Head Plug (4307000872)
- APOLLO EXPANSION PEX 8 in. x 3/4 in. Copper PEX-A Expansion Barb Stub-Out 90-Degree Elbow with Flange (EPXSTUBWE34)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Adjustable Drain (72137)
- ZORO SELECT 3/8" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (562-070)
- ANZZI Franco Ceramic Vessel Sink in Mint Green (LS-AZ262)
- ANZZI Accent Blue Ice Deco-Glass Vessel Sink (LS-AZ047)
- ANZZI Mezzo Slumber Wisp Vessel Sink with Harmony Brushed Nickel Faucet (LSAZ054-095B)
- ANZZI Meno Deco-Glass Vessel Sink in Lustrous Blue (LS-AZ051)
- ANZZI Belissima Round Glass Vessel Bathroom Sink with Stellar Burst Finish (LS-AZ916)
- ANZZI Tempo Deco-Glass Vessel Sink in Coiled Blue (LS-AZ042)
- AMERICAN STANDARD Bathroom Sink, 15-3/4in. L, 19-1/4in. W (9482000.020)
- Anzzi Bathroom Sinks