Anzzi

Braccia 24" Wall Mounted Pot Filler in Brushed Nickel


product price: $229.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Anzzi
  • MFR # KF-AZ258BN
  • Zoro # G400692413
  • UPC #
    191042040021
  • Country of Origin China
  • Category Pot Fillers

Description

The ANZZI Braccia Series wall mounted pot fillers perfectly blend today’s modern design and reliability with classical elegance and grace. The featured dual pivot joint allows for maximum reach and positional flexibility ensuring the 4 gpm spout is always positioned exactly where you need it to be. The strategic double water valve system also for initial water flow activation at the base along with convenient water flow control on the spout itself. Built using RHINO ALLOY certified steel and brass the Braccia Series pot filler delivers reliable durability, convenient articulation and long-lasting performance.Solid brass interior for superior strength and reliability
  • Beautiful soft gloss brushed nickel finish
  • Single hole, wall mounted installation
  • Two handle, dual shut-off valve system for independent water flow control
  • Dual joint offers complete positional control and flexibility
  • 360 degree swivel range at each joint for maximum maneuverability
  • Flow rate: 4 gpm
  • No thermostatic water mixing, cold water only
  • Total spout reach of 24"
  • Ships from warehouse within 24 hours of order processing
  • ANZZI
  • Restrictions

    • This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.