Anzzi

Bank 5.41 ft. Freestanding Bathtub with Deck Mounted Faucet in White


product price: $1,399.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Anzzi
  • MFR # FT-FR112473CH
  • Zoro # G900692852
  • UPC #
    191042054974
  • Country of Origin China
  • Category Bath Tubs

Description

Bring an oasis home with our ANZZI Bank soaking bathtub crafted in glossy white marine grade acrylic with high yield fiberglass reinforcement. Ergonomically designed to cradle the body's form for maximum comfort this tub is styled with a classic and contemporary flair. Included is the three piece Nite series faucet featuring a pull out handheld sprayer. Relax and drift away while submerged in your personal oasis.HIGH GRADE ACRYLIC - One piece marine grade acrylic high gloss white
  • FAUCET INCLUDED - Nite Series three piece deck mounted faucet included (holes are pre-drilled)
  • OVERFLOW INCLUDED - Built-in Chrome Overflow and Push Operated center drain
  • RHINO ALLOY certified
  • DIMENSIONS - 64.9 in. L x 30.7 in. W x 23.6 in. H
  • SOAKING DEPTH - 18 in.
  • WATER CAPACITY - 69.5 gallons
  • Tub Weight: 92.59 lbs.
  • Already pre-plumbed for easy and straight forward installation
  • Ships from factory within 24 hours once order is processed
  • Restrictions

    • This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.