Shop All Showerheads and Tub Faucets
Anzzi
Atoll 66" Shower Panel System with Heavy Rain Shower in Black
Mfr # SP-AZ8098
Zoro # G500692702
product price: $474.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # SP-AZ8098
- Zoro # G500692702
- UPC # 191042048782
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
ANZZI is introducing the next level in personal jet stream shower technology with our latest series of elegant and reliably performing shower panels. The ANZZI full tower Atoll shower panel features a modern laser cut light weight yet durable aluminum frame equipped with 3 Acu-Stream body jets providing a powerful water stream to massage the body. ANZZI shower panels feature true flow Heavy Rain performance hanging shower heads and Euro-Grip hand held sprayer. All features are controlled through 3 chrome finish thermostatic and diverter controls.Your order will include one (1) Atoll Full Body Shower Panel, one (1) Heavy Rain shower head with cascading waterfall, three (3) Acu-Stream body jet sets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manualthree (3) Acu-Stream vector massage body jet sets Three (3) Shower control knobs Fixed crested shower head with Heavy Rain water pressure technology Free reign Euro-Grip handheld sprayer with 60 inch reach Crafted RHINO ALLOY certified aluminum body, solid brass valve interior, high grade ABS components Water diverter control for fully customizable shower experience Flexible reinforced stainless steel supply hoses with standard .5 inch connection Ships from warehouse within 24 hours of order processing Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G182)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Black (PU06MABK)
- LASCO FITTINGS Swing Joint, 1 1/4 x 1 1/4 in, MNPT, SCH 40 (G232212)
- WATTS Check Valve, 2.125 in Overall L (LF601 1/2)
- ANZZI Coastal 44" Shower Panel in Brushed Steel (SP-AZ075)
- ANZZI Pure 3-Jetted Shower Panel in Mahogany Deco-Glass (SP-AZ021)
- ANZZI Level 66" Shower Panel System with Heavy Rain Shower in Black (SP-AZ056)
- ANZZI Coral Freestanding Bathtub Faucet in Oil Rubbed Bronze (FS-AZ0047ORB)
- ANZZI Llano 56" Shower Panel System with Heavy Rain Shower in Black (SP-AZ047)
- ANZZI Veld 64" Shower Panel System with Heavy Rain Shower in White (SP-AZ048)
- PRIME-LINE GUIDE BTM SHWR 1.25""CLR (193074)
- Anzzi Showerheads and Tub Faucets