Shop All Bathroom Sink Faucets
Anzzi
Arc Single-Handle Low-Arc Bathroom Faucet, Polished Chrome
Mfr # L-AZ009
Zoro # G900693125
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # L-AZ009
- Zoro # G900693125
- UPC # 848308071212
- Country of Origin China
- Category Bathroom Sink Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Arc Series Single Handle Bathroom Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Polished Chrome rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. The ANZZI Arc Series is listed certified under cUPC, NSF, AB1953, Watersense, ADA for installation within North America.Lustrous Polished Chrome finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Singular (1) lever handle control with pull-drain rod Elegantly arching spout inspired by the latest European styles Deck mounted single (1) hole installation Spout Reach: 5.14 in.; Spout Height: 3.94 in. Flow rate: 1.2 gpm cUPC, NSF, AB1953, Watersense, ADA certified and listed for North America Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tee, 1/4 In, Barbed, PVC, PK5 (T0-4NK)
- FLUIDFIT Fitting, Fluidfit, Union, 1/4" x 1/4" (HUC1/4-1/4)
- KOHLER Trip Lever Handle Assembly (1128497-CP)
- K-FLEX USA 4-1/8" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100418)
- ANZZI Key Single Hole Single-Handle Vessel Bathroom Faucet in Gunmetal Black (L-AZ097GK)
- ANZZI Valor Single Hole Single-Handle Bathroom Faucet in Polished Chrome (L-AZ102)
- ANZZI Saunter Single-Handle Vessel Bathroom Faucet in Oil Rubbed Bronze (L-AZ121ORB)
- BESTCARE Metering 2" Mount, 2 Hole Bathroom Faucet, Stainless/Chrome (WH3373)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520LF-HGMHDF)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-369CP)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- Anzzi Bathroom Sink Faucets & Accessories