Shop All Single Handle Bathroom Faucets
Anzzi
Anfore Single Hole Single Handle Bathroom Faucet in Brushed Nickel
Mfr # L-AZ104BN
Zoro # G500693266
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anzzi
- MFR # L-AZ104BN
- Zoro # G500693266
- UPC # 191042016798
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Anfore single handle bathroom sink faucet. Crafted using RHINO ALLOY certified brass interior, marine grade ceramic disk and brushed nickel lead-free rust resistant finish. The elegance and style of our ANZZI faucets is matched by their proven performance and reliability, Become a member of the ANZZI family and experience why Perfection is our Tradition.Stunning brushed nickel finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Single (1) handle operation Single (1) hole installation Marine grade ceramic disk included Spout reach: 4.92 in.; spout height: 3.25 in. Flow rate: 1.2 gpm Connection size: 3/8 in. cUPC, NSF, AB1953 and Watersense certified Limited Ships from factory within 24 hours of order To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- DIXON EZLink Type DC Armless Cam and Groove Dust Cap, 3 in, 316 SSss Steel (EZL300-DC-SS)
- DELTA HDF Mnitr 13Seris ValvTrim Only Ch (T13090)
- HAWS Valve Push Button (5881PBA)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- Anzzi Bathroom Sink Faucets & Accessories